5606 Probe, Full Immersion PRT
Fluke™

5606 Probe, Full Immersion PRT

The 5606 Full Immersion PRTs are designed to perform in extreme environments where both the transition junction and the lead wires are required to withstand temperatures covering the entire operating range of the probe.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoTipos de conector
5606-50-AINFO-CON (modelos 914 X)
5606-50-PINFO-CON (modelos 1523/1524)
Número de catálogo 5606-50-A
Precio (USD)
-
Tipos de conector:
INFO-CON (modelos 914 X)

Applications, where full immersion of the probe, transition junction, and lead wire is required, can include calibration or validation of sensors used in laboratory or bio freezers, walk-in refrigerators, autoclaves, ovens, stability test chambers, furnaces or incubators. Other applications might include IQ/ OQ/PQ qualification procedures, temperature mapping, or data logging in temperature-controlled spaces or environmental chambers.

Fluke 5606 Full Immersion PRT 50MM, -200 TO 160C

PRTs for laboratory freezers, autoclaves, and furnaces
• 5606: -200 °C to 160 °C
• Calibration accuracy of ± 0.05 °C
• Transition junction and lead wires can withstand full PRT temperature range
• Unique probe seal of 5606 prevents ingress of moisture
• Calibration not included; NVLAP-accredited calibration optional
• One year (limited) warranty

The 5606 Full Immersion PRTs are designed to perform in extreme environments where both the transition junction and the lead wires are required to withstand temperatures covering the entire operating range of the probe. (“Immersion” in this case simply means exposure to temperatures other than ambient and does not necessarily refer to the medium to which the PRT and its components are subjected.)

Applications, where “full immersion” of the probe, transition junction, and lead wire is required, can include calibration or validation of sensors used in laboratory or bio freezers, walk-in refrigerators, autoclaves, ovens, stability test chambers, furnaces or incubators. Other applications might include IQ/ OQ/PQ qualification procedures, temperature mapping, or data logging in temperature-controlled spaces or environmental chambers.

The 5606 is just two inches (50 mm) in length with a sheath diameter of 1/8 inch (3.1 mm). Since it can be fully immersed over its entire temperature range, you don’t have to worry about calculating minimum immersion depth— immerse the entire probe, transition junction, and lead wires, in either non-corrosive liquids or dry mediums ranging from –200 °C to 160 °C.

The 100 Ω precision sensing element (alpha = 0.00385) is specially constructed to prevent the ingress of moisture while achieving calibration accuracies as good as ± 0.05 °C. You get both accuracy and flexibility built into a small, durable package.

The lead wires of the 5606 are made of single-conductor enamelled copper wire which prevents moisture from wicking to the sensing element as it would if a more common, stranded lead wire were used. The diameter of the lead wire is no greater than 0.2 mm, making it easy to run lead wires through a freezer door to your readout or transmitter with effectively zero energy loss. The 5606 has been proven in common heat transfer fluids such as silicone oil, mineral oil, ethanol, and even liquid nitrogen with no degradation of the transition junction seal or lead wire insulation.

If you need longer lead wire than the standard length, call one of our Application Specialists today for a free quote. They can also help you determine which readout and probe termination are best suited for your application or help you select the right calibration for your probe.

General Specifications
Temperature range: –200 °C to 160 °C
Nominal resistance at 0.01 °C: 100 Ω ± 0.1 Ω
Temperature coefficient: 0.00385 Ω/Ω/°C
Accuracy[1]:
± 0.04 °C at 0.01 °C
± 0.06 °C at 160 °C
Short-term repeatability[2]:
± 0.03 °C at 0.01 °C
± 0.04 °C at 160 °C
Drift[3]:
± 0.03 °C at 0.01 °C
± 0.04 °C at 160 °C
Hysteresis: ± 0.015 °C
Sheath length: 50 mm ± 5 mm (2 in ± 0.2 in)
Sheath diameter: 3.1 mm ± 0.1 mm (1/8 in ± 0.004 in)
Sheath material: 316 SST
Transition junction temperature range[4]: –200 °C to 160 °C
Sensor length: 30 mm ± 3mm (1.2 in ±0.1 in)
Sensor location: 3 mm ± 1 mm from tip (1.2 in ± 0.04 in)
Minimum insulation resistance: 20 MΩ at 23 °C
Minimum immersion length: Full immersion
Maximum immersion depth in liquid medium: Full immersion
Response time[5]: 12 seconds typical
Self heating (in 0 °C bath): ± 0.003 °C
Lead-wire cable type: Enameled copper wire
Lead-wire length: 2.4 meters (8 ft)
Lead-wire temperature range: 160 °C
Calibration: Calibration not included. NVLAP accredited calibration available. See ordering information.
[1] Includes calibration and 100 hr drift (k = 2).
[2] Three thermal cycles from min to max temp, includes hysteresis, 95 % confidence (k = 2).
[3] After 100 hours at max temp, 95 % confidence (k = 2).
[4] Temperatures outside this range will cause irreparable damage.
[5] Per ASTM E 644. Model: 5606-50-A (INFO-CON for 914X) Probe, Immersion PRT, 50 mm, –200 to 160 ° C without CAL

Especificaciones
Exactitud± 0.04 °C at 0.01°C ± 0.06°C at 160 °C
Longitud de la sonda (imperial)1.97 in.
Intervalo de temperatura (métrico)-200°C to +160°C
Tipos de conectorINFO-CON (modelos 914 X)
Tipo100 Ohm Resistance
Unit SizeEach