HAAKE™ Rheomix OS Lab Mixers for the HAAKE™ PolyLab™ OS system
Actual product may vary
HAAKE™ Rheomix OS Lab Mixers for the HAAKE™ PolyLab™ OS system
HAAKE™ Rheomix OS Lab Mixers for the HAAKE™ PolyLab™ OS system
Thermo Scientific™

HAAKE™ Rheomix OS Lab Mixers for the HAAKE™ PolyLab™ OS system

HAAKE™ Rheomix Lab Mixers for the HAAKE™ PolyLab™ OS System torque rheometer platform are focused on batch testing of many highly viscous substances. Intelligent modular torque rheometer system for the simulation of industrial processes in the lab or pilot plants.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMax. TemperatureMax. Torque
567-1010350°C160 Nm
567-1000450°C160 Nm
567-1020400°C160 Nm
567-1030400°C300 Nm
567-1040350°C300 Nm
Catalog number 567-1010
Price (MXN)
-
Max. Temperature:
350°C
Max. Torque:
160 Nm
HAAKE™ Rheomix Lab Mixers for the HAAKE™ PolyLab™ OS System torque rheometer platform are focused on batch testing of many highly viscous substances. Intelligent modular torque rheometer system for the simulation of industrial processes in the lab or pilot plants.

In a small-scale customers can characterize materials like polymers, elastomers, additives and fillers to avoid problems in their production.

Mixing, kneading, compounding and plasticizing

A typical mixer test is run at a defined speed (shear rate) versus time, and the material's response is recorded as torque. The mixing chamber is temperature-controlled precisely by independent heating and cooling zones, but due to the frictional heat in the mixing bowl, a change in the material's melt temperature is observed and recorded as measuring signal. This “Rheogram” (torque, melt temperature vs. time at constant speed) is characteristic for different materials or blends and often used as a “fingerprint” in Quality Control for incoming or outgoing product inspection. Different additives in type and concentration can be measured and quantified objectively through the melting behavior, consumed energy or melt viscosity (recorded torque).

Typical investigations

  • Testing the melting and degradation behavior of polymer melts
  • Quantifying viscosity when adding nano-particles or other additives
  • Testing the gelation- and plasticizing behavior of PVC dry-blends
  • Measuring the flow- and curing behavior of thermosetting plastics
  • Characterizing the influences of different additives such as carbon black, fillers, lubricants, accelerators or sulphur for rubber mixtures
  • Recording the masticating and vulcanizing behavior of elastomers
  • Measuring the oil absorption of carbon black
  • Quantifying the absorption of DOP for PVC dry-blends
  • Measuring the stable torque in regard to individual and combined influences of fillers and additives such as stabilizers, lubricants and color pigments
  • Testing high performance plastics to check processability
  • Performing electric conductivity measurements for rubber mixtures
Specifications
Control and Evaluation SoftwareWindows based Software: PolySoft
DescriptionRheomix 610 OS
Heating Zones3
Height (Metric)119 cm
Length (English)25.9 in.
Length (Metric)66 cm
Max. Temperature350°C
Max. Torque160 Nm
Measuring Sensor ConnectionCANopen
Rotor TypeRoller, Cam, Sigma and Banbury Rotor available
Temperature ControlLiquid
Temperature Control Zones3
Volume (Metric)Approx. 60 ccm
Width (Metric)50 cm
Max. Speed250 rpm
Speed Range0 to 250 rpm
Torque RheometerYes
Unit SizeEach