Nalgene™ Acrylic Pipet Box Holder
Nalgene™ Acrylic Pipet Box Holder
Nalgene™ Acrylic Pipet Box Holder
Nalgene™ Acrylic Pipet Box Holder
Nalgene™ Acrylic Pipet Box Holder
Thermo Scientific™

Nalgene™ Acrylic Pipet Box Holder

Store bags, boxes, pipet canisters or 1 to 100mL individually-wrapped serological pipets.
Have Questions?
Catalog NumberPositions
5810-00044
Catalog number 5810-0004
Price (EUR)
330,37
Online exclusive
378,00
Save 47,63
Each
Positions:
4
Price (EUR)
330,37
Online exclusive
378,00
Save 47,63
Each

Angled Pipet Holder prevents pipets from sliding out. Accommodates bags, boxes, pipet canisters or 1 - 100mL individually-wrapped serological pipets.

  • Clear acrylic organizers allow you to view their contents easily and keep your small lab items neatly organized and within reach
  • Can withstand brief exposure to dilute acids, and bases—Alcohols, organic solvents and strong acids may cause immediate damage

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.

Specifications
DescriptionPipet Holder Angled 4-place 3-1/2 in. x 16-3/8 in. x 11-1/2 in.
Dimensions (L x W x H)3.5 x 16.4 x 11.5 in. (8.9 x 41.6 x 29.2cm)
Height (English)11.5 in.
Height (Metric)29.2 cm
Length (English)3.5 in.
Length (Metric)8.9 cm
No. per Case1
QuantityCase of 1
Width (English)16.4 in.
Width (Metric)41.6 cm
HoldsSerological Pipets (1 to 100 mL)
MaterialAcrylic
Positions4
Product TypePipet Box Holder
ShapeRectangular
Unit SizeEach