For Use With (Equipment) | UltiMate 3000 Entry Level (Basic) |
Type | Autosampler Column Compartment |
Injection Cycle Time | <45 sec. |
Injection Volume Precision | <0.25% |
Injection Volume Range | 1 to 200 µL |
Injection Type | Pulled Loop |
Sample Capacity | 3 Racks |
Max. Pressure | 9000 psi (620 bar) |
Biocompatible Version | No |
Linearity | >0.9995 |
Voltage | 100 to 120 V |
Weight (Metric) | 18 kg |
Description | ACC-3000 Autosampler Column Compartment |
Carryover | <0.02% |
Unit Size | Each |
For Use With (Equipment) | UltiMate 3000 Entry Level (Basic) |
Type | Thermostattted Autosampler Column Compartment |
Injection Cycle Time | <45 sec. |
Injection Volume Precision | <0.25% |
Injection Volume Range | 1 to 200 µL |
Injection Type | Pulled Loop |
Sample Capacity | 3 Racks |
Max. Pressure | 9000 psi (620 bar) |
Biocompatible Version | No |
Linearity | >0.9995 |
Voltage | 100 to 120 V |
Weight (Metric) | 23 kg |
Description | ACC-3000 T Thermostattted Autosampler Column Compartment |
Carryover | <0.02% |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Equipment) | Sample Capacity | Max. Pressure | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5830.0010 | Each | ACC-3000 Autosampler Column Compartment | UltiMate 3000 Entry Level (Basic) | 3 Racks | 9000 psi (620 bar) | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5830.0020 | Each | ACC-3000 T Thermostattted Autosampler Column Compartment | UltiMate 3000 Entry Level (Basic) | 3 Racks | 9000 psi (620 bar) | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended Use
The UltiMate ACC-3000 Autosampler Column Compartments is recommended for cost-sensitive research and analytical laboratories. It is available with sample thermostatting (ACC-3000T) and without (ACC-3000) and is an essential part of the UltiMate 3000 Basic Automated System.
Performance
Ease of Use