Nalgene™ Petri and Bioassay Dish Racks
Thermo Scientific™

Nalgene™ Petri and Bioassay Dish Racks

Secure glass and plastic dishes for safe transport with these petri and bioassay dish racks.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsFor Use With (Equipment)AutoclavableUnit Size
5921-0060Petri Dishes2.36 in. (60mm) dishNot AutoclavableCase of 2
5920-0060Petri Dishes3.93 in. (100mm) dishAutoclavableCase of 2
5920-0060PK
also known as 5920-0060
Petri Dishes3.93 in. (100mm) dishAutoclavableEach
5921-0060PK
also known as 5921-0060
Petri Dishes2.36 in. (60mm) dishNot AutoclavableEach
5922-0024Petri Dishes3.93 in. (100mm) dishNot AutoclavableCase of 4
5922-0024PK
also known as 5922-0024
Petri Dishes3.93 in. (100mm) dishNot AutoclavableEach
Catalog number 5921-0060
Price (USD)
300.54
Online Exclusive
333.94
Save 33.40 (10%)
Case of 2
Holds:
Petri Dishes
For Use With (Equipment):
2.36 in. (60mm) dish
Autoclavable:
Not Autoclavable
Unit Size:
Case of 2
Price (USD)
300.54
Online Exclusive
333.94
Save 33.40 (10%)
Case of 2

Secure glass and plastic dishes for safe transport with Nalgene™ Petri and Bioassay Dish Racks. Requiring only simple assembly, these clear racks permit side visibility for culture checks during incubation.

  • Clear racks permit side visibility for culture checks during incubation
  • Simple assembly required
WARNING: Cancer – www.P65Warnings.ca.gov
Specifications
Diameter (Metric) Inner60 mm
For Use With (Equipment)2.36 in. (60mm) dish
No. per Case2
No. per Pack1
AutoclavableNot Autoclavable
ColorClear
HoldsPetri Dishes
MaterialAcrylic
Product TypePetri Dish Rack
Unit SizeCase of 2