Nalgene™ Polycarbonate General Purpose Test Tube Racks
Nalgene™ Polycarbonate General Purpose Test Tube Racks
Nalgene™ Polycarbonate General Purpose Test Tube Racks
Nalgene™ Polycarbonate General Purpose Test Tube Racks
Thermo Scientific™

Nalgene™ Polycarbonate General Purpose Test Tube Racks

Organize and store test tubes in these convenient tube racks which feature handles for easy carrying, and molded-in numbers and letters for easy tube identification.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberArrayFor Use With (Equipment)
5929-00204 x 1016-20mm Tubes
5929-00164 x 1013-16mm Tubes
5929-00303 x 825-30mm Tubes
Catalog number 5929-0020
Price (BRL)
-
Array:
4 x 10
For Use With (Equipment):
16-20mm Tubes

Organize and store test tubes using Thermo Scientific™ Nalgene™ Polycarbonate General Purpose Test Tube Racks. These racks are available with handles for easy carrying. When empty, they can be stacked with any other racks of the same length. Holes are keyed with molded-in numbers and letters for easy identification of tubes.

  • Higher specific gravity than water so it stays submerged in a water bath and won't float
  • Autoclavable (will reduce strength over time)

Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.

Specifications
Array4 x 10
DescriptionTest Tube Rack PC 20mm
Diameter (Metric) Inner20 mm
Diameter (Metric) Opening20 mm
For Use With (Equipment)16-20mm Tubes
Length (English)11 in.
Length (Metric)28.5 cm
No. per Case4
No. per Pack1
Width (English)4.5 in.
Width (Metric)11.5 cm
AutoclavableAutoclavable
ColorClear
HoldsTubes (16 to 20 mm)
MaterialPolycarbonate
Positions40
Product TypeTest Tube Rack
ShapeRectangular
StackableYes
Unit SizeCase of 4