Nalgene™ Polycarbonate General Purpose Test Tube Racks
Nalgene™ Polycarbonate General Purpose Test Tube Racks
Nalgene™ Polycarbonate General Purpose Test Tube Racks
Nalgene™ Polycarbonate General Purpose Test Tube Racks
Thermo Scientific™

Nalgene™ Polycarbonate General Purpose Test Tube Racks

Organize and store test tubes in these convenient tube racks which feature handles for easy carrying, and molded-in numbers and letters for easy tube identification.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberArrayFor Use With (Equipment)Unit Size
5929-00303 x 825-30mm TubesCase of 4
5929-00164 x 1013-16mm TubesCase of 4
5929-0016PK
also known as 5929-0016
4 x 1013-16mm TubesEach
5929-00204 x 1016-20mm TubesCase of 4
5929-0020PK
also known as 5929-0020
4 x 1016-20mm TubesEach
5929-0030PK
also known as 5929-0030
3 x 825-30mm TubesEach
Catalog number 5929-0030
Price (USD)
382.50
Online Exclusive
457.00
Save 74.50 (16%)
Case of 4
Array:
3 x 8
For Use With (Equipment):
25-30mm Tubes
Unit Size:
Case of 4
Price (USD)
382.50
Online Exclusive
457.00
Save 74.50 (16%)
Case of 4

Organize and store test tubes using Thermo Scientific™ Nalgene™ Polycarbonate General Purpose Test Tube Racks. These racks are available with handles for easy carrying. When empty, they can be stacked with any other racks of the same length. Holes are keyed with molded-in numbers and letters for easy identification of tubes.

  • Higher specific gravity than water so it stays submerged in a water bath and won't float
  • Autoclavable (will reduce strength over time)

Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.

Specifications
Array3 x 8
DescriptionTest Tube Rack PC 30mm
Diameter (Metric) Inner30 mm
Diameter (Metric) Opening30 mm
For Use With (Equipment)25-30mm Tubes
Length (English)12.5 in.
Length (Metric)32 cm
No. per Case4
No. per Pack1
Width (English)4.5 in.
Width (Metric)11.5 cm
AutoclavableAutoclavable
ColorClear
HoldsTubes (25 to 30 mm)
MaterialPolycarbonate
Positions24
Product TypeTest Tube Rack
ShapeRectangular
StackableYes
Unit SizeCase of 4