Nalgene™ Polypropylene General Purpose Test Tube Racks
Nalgene™ Polypropylene General Purpose Test Tube Racks
Nalgene™ Polypropylene General Purpose Test Tube Racks
Nalgene™ Polypropylene General Purpose Test Tube Racks
Thermo Scientific™

Nalgene™ Polypropylene General Purpose Test Tube Racks

Stack empty Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks with any other racks of the same length.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호어레이용도(장비)제품 사이즈
5930-00303 x 821-25mm TubesCase of 4
5930-00164 x 1013-16mm TubesCase of 4
5930-0016PK
5930-0016으로도 사용됨
4 x 1013-16mm TubesEach
5930-00204 x 1016-20mm TubesCase of 4
5930-0020PK
5930-0020으로도 사용됨
4 x 1016-20mm TubesEach
5930-0030PK
5930-0030으로도 사용됨
3 x 821-25mm TubesEach
카탈로그 번호 5930-0030
제품 가격(KRW)
226,000
Case of 4
어레이:
3 x 8
용도(장비):
21-25mm Tubes
Unit Size:
Case of 4
제품 가격(KRW)
226,000
Case of 4

Stack empty Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks with any other racks of the same length. These racks are available with handles for easy carrying. Holes are keyed with molded-in numbers and letters for easy identification of tubes.

  • Superior chemical resistance make these compatible for many chemicals in the lab
  • Higher specific gravity than water so stays submerged in a water bath—won't float

Note:
These racks are NOT autoclavable.

Nalgene reusable polypropylene(PP) products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These racks and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene products are packaged. And at end of product life, please wash and recycle your Nalgene racks if services are available in your community.

사양
어레이3 x 8
설명Test Tube Rack PP 30mm
직경(미터법) 내부30 mm
직경(미터법) 개구부30 mm
용도(장비)21-25mm Tubes
길이(영국식 단위)12.5 in.
길이(미터법)32 cm
케이스당 수4
팩당 수1
선반3 Tiers
폭(영국식 단위)4.5 in.
폭(미터법)11.5 cm
오토클레이브 가능Not Autoclavable
색상White
보유Tubes (25 to 30 mm)
물질Polypropylene
위치24
제품 유형Test Tube Rack
형상Rectangular
적재 가능No
Unit SizeCase of 4