Search
Search
| Catalog Number | Color | Array | For Use With (Equipment) | Unit Size |
|---|---|---|---|---|
| 5970-0020PK also known as 5970-0020 | White | 4 x 10 | 20mm Tubes | Each |
| 5970-0513 | Red | 6 x 12 | 13mm Tubes | Case of 8 |
| 5970-0313 | Blue | 6 x 12 | 13mm Tubes | Case of 8 |
| 5970-0413 | Green | 6 x 12 | 13mm Tubes | Case of 8 |
| 5970-0413PK also known as 5970-0413 | Green | 6 x 12 | 13mm Tubes | Each |
| 5970-0213 | Yellow | 6 x 12 | 13mm Tubes | Case of 8 |
| 5970-0113 | Orange | 6 x 12 | 13mm Tubes | Case of 8 |
| 5970-0113PK also known as 5970-0113 | Orange | 6 x 12 | 13mm Tubes | Each |
| 5970-0013 | White | 6 x 12 | 13mm Tubes | Case of 8 |
| 5970-0516 | Red | 6 x 12 | 16mm Tubes | Case of 8 |
| 5970-0316 | Blue | 6 x 12 | 16mm Tubes | Case of 8 |
| 5970-0416 | Green | 6 x 12 | 16mm Tubes | Case of 8 |
| 5970-0216 | Yellow | 6 x 12 | 16mm Tubes | Case of 8 |
| 5970-0216PK also known as 5970-0216 | Yellow | 6 x 12 | 16mm Tubes | Each |
| 5970-0116 | Orange | 6 x 12 | 16mm Tubes | Case of 8 |
| 5970-0016 | White | 6 x 12 | 16mm Tubes | Case of 8 |
| 5970-0520 | Red | 4 x 10 | 20mm Tubes | Case of 8 |
| 5970-0320 | Blue | 4 x 10 | 20mm Tubes | Case of 8 |
| 5970-0320PK also known as 5970-0320 | Blue | 4 x 10 | 20mm Tubes | Each |
| 5970-0420 | Green | 4 x 10 | 20mm Tubes | Case of 8 |
| 5970-0220 | Yellow | 4 x 10 | 20mm Tubes | Case of 8 |
| 5970-0120 | Orange | 4 x 10 | 20mm Tubes | Case of 8 |
| 5970-0120PK also known as 5970-0120 | Orange | 4 x 10 | 20mm Tubes | Each |
| 5970-0020 | White | 4 x 10 | 20mm Tubes | Case of 8 |
| 5970-0525 | Red | 4 x 10 | 25mm Tubes | Case of 8 |
| 5970-0325 | Blue | 4 x 10 | 25mm Tubes | Case of 8 |
| 5970-0425 | Green | 4 x 10 | 25mm Tubes | Case of 8 |
| 5970-0425PK also known as 5970-0425 | Green | 4 x 10 | 25mm Tubes | Each |
| 5970-0225 | Yellow | 4 x 10 | 25mm Tubes | Case of 8 |
| 5970-0125 | Orange | 4 x 10 | 25mm Tubes | Case of 8 |
| 5970-0025 | White | 4 x 10 | 25mm Tubes | Case of 8 |
| 5970-0530 | Red | 3 x 8 | 30mm Tubes | Case of 8 |
| 5970-0330 | Blue | 3 x 8 | 30mm Tubes | Case of 8 |
| 5970-0330PK also known as 5970-0330 | Blue | 3 x 8 | 30mm Tubes | Each |
| 5970-0430 | Green | 3 x 8 | 30mm Tubes | Case of 8 |
| 5970-0430PK also known as 5970-0430 | Green | 3 x 8 | 30mm Tubes | Each |
| 5970-0230 | Yellow | 3 x 8 | 30mm Tubes | Case of 8 |
| 5970-0230PK also known as 5970-0230 | Yellow | 3 x 8 | 30mm Tubes | Each |
| 5970-0130 | Orange | 3 x 8 | 30mm Tubes | Case of 8 |
| 5970-0030 | White | 3 x 8 | 30mm Tubes | Case of 8 |
Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.
Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.