Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology
Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology
Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology
Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology
Thermo Scientific™

Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology

Organize and store samples with space-efficient half-racks, ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorArrayFor Use With (Equipment)Unit Size
5972-0016White6 x 616mm TubesCase of 8
5972-0013White6 x 613mm TubesCase of 8
5972-0013PK
also known as 5972-0013
White6 x 613mm TubesEach
5972-0016PK
also known as 5972-0016
White6 x 616mm TubesEach
5972-0020White4 x 520mm TubesCase of 8
5972-0020PK
also known as 5972-0020
White4 x 520mm TubesEach
5972-0025White4 x 425mm TubesCase of 8
5972-0025PK
also known as 5972-0025
White4 x 425mm TubesEach
5972-0030White3 x 330mm TubesCase of 8
5972-0030PK
also known as 5972-0030
White3 x 330mm TubesEach
5972-0313Blue6 x 613mm TubesCase of 8
5972-0313PK
also known as 5972-0313
Blue6 x 613mm TubesEach
5972-0316Blue6 x 616mm TubesCase of 8
5972-0316PK
also known as 5972-0316
Blue6 x 616mm TubesEach
5972-0320Blue4 x 520mm TubesCase of 8
5972-0320PK
also known as 5972-0320
Blue4 x 520mm TubesEach
5972-0325Blue4 x 425mm TubesCase of 8
5972-0325PK
also known as 5972-0325
Blue4 x 425mm TubesEach
5972-0330Blue3 x 330mm TubesCase of 8
5972-0330PK
also known as 5972-0330
Blue3 x 330mm TubesEach
5972-0413Green6 x 613mm TubesCase of 8
5972-0413PK
also known as 5972-0413
Green6 x 613mm TubesEach
5972-0416Green6 x 616mm TubesCase of 8
5972-0416PK
also known as 5972-0416
Green6 x 616mm TubesEach
5972-0420Green4 x 520mm TubesCase of 8
5972-0420PK
also known as 5972-0420
Green4 x 520mm TubesEach
5972-0430Green3 x 330mm TubesCase of 8
5972-0430PK
also known as 5972-0430
Green3 x 330mm TubesEach
5972-0513Red6 x 613mm TubesCase of 8
5972-0513PK
also known as 5972-0513
Red6 x 613mm TubesEach
5972-0516Red6 x 616mm TubesCase of 8
5972-0516PK
also known as 5972-0516
Red6 x 616mm TubesEach
5972-0520Red4 x 520mm TubesCase of 8
5972-0520PK
also known as 5972-0520
Red4 x 520mm TubesEach
5972-0530Red3 x 330mm TubesCase of 8
5972-0530PK
also known as 5972-0530
Red3 x 330mm TubesEach
Catalog number 5972-0016
Price (KRW)
141,000
Online offer
Ends: 30-Sep-2026
165,000
Save 24,000 (15%)
Case of 8
Color:
White
Array:
6 x 6
For Use With (Equipment):
16mm Tubes
Unit Size:
Case of 8
Price (KRW)
141,000
Online offer
Ends: 30-Sep-2026
165,000
Save 24,000 (15%)
Case of 8

Organize and store samples with space-efficient Thermo Scientific™ Nalgene™ Unwire™ Half-Racks, which have all the features of full-sized Unwire racks but occupy half the space. Ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops, these racks fit easily in ice or water baths and will not float. They are molded in four bright colors to help keep samples organized.

  • Constructed with Thermo Scientific™ Resmer™ Manufacturing Technology.
  • Racks are repeatedly autoclavable.
  • Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
  • Endplates accept large labels.
  • Rack withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
  • 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
  • No assembly is required.

Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.

Specifications
Array6 x 6
DescriptionTest Tube Half-Rack Unwire™ Wht 16mm
Diameter (Metric) Inner16 mm
Diameter (Metric) Opening16 mm
Dimensions (L x W x H)5 x 5 x 2.7 in. (12.7 x 12.7 x 6.8 cm)
For Use With (Equipment)16mm Tubes
Height (English)2.7 in.
Height (Metric)6.8 cm
Length (English)5 in.
Length (Metric)12.7 cm
Shelves3 Tiers
Width (English)5 in.
Width (Metric)12.7 cm
AutoclavableAutoclavable
ColorWhite
HoldsTubes (16 mm)
MaterialRESMER
Positions36
Product TypeTest Tube Half Rack
ShapeRectangular
Unit SizeCase of 8