Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology
Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology
Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology
Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology
Thermo Scientific™

Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology

Organize and store samples with space-efficient half-racks, ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorArrayFor Use With (Equipment)
5972-0330Blue3 x 330mm Tubes
5972-0013White6 x 613mm Tubes
5972-0016White6 x 616mm Tubes
5972-0020White4 x 520mm Tubes
5972-0025White4 x 425mm Tubes
5972-0030White3 x 330mm Tubes
5972-0313Blue6 x 613mm Tubes
5972-0316Blue6 x 616mm Tubes
5972-0320Blue4 x 520mm Tubes
5972-0325Blue4 x 425mm Tubes
5972-0413Green6 x 613mm Tubes
5972-0416Green6 x 616mm Tubes
5972-0420Green4 x 520mm Tubes
5972-0430Green3 x 330mm Tubes
5972-0513Red6 x 613mm Tubes
5972-0516Red6 x 616mm Tubes
5972-0520Red4 x 520mm Tubes
5972-0530Red3 x 330mm Tubes
Catalog number 5972-0330
Price (CLP)
-
Color:
Blue
Array:
3 x 3
For Use With (Equipment):
30mm Tubes

Organize and store samples with space-efficient Thermo Scientific™ Nalgene™ Unwire™ Half-Racks, which have all the features of full-sized Unwire racks but occupy half the space. Ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops, these racks fit easily in ice or water baths and will not float. They are molded in four bright colors to help keep samples organized.

  • Constructed with Thermo Scientific™ Resmer™ Manufacturing Technology.
  • Racks are repeatedly autoclavable.
  • Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
  • Endplates accept large labels.
  • Rack withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
  • 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
  • No assembly is required.

Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.

Specifications
Array3 x 3
DescriptionTest Tube Half-Rack Unwire™ Blue 30mm
Diameter (Metric) Inner30 mm
Diameter (Metric) Opening30 mm
Dimensions (L x W x H)4.3 x 4.3 x 3.3 in. (10.9 x 10.9 x 8.4 cm)
For Use With (Equipment)30mm Tubes
Height (English)3.3 in.
Height (Metric)8.4 cm
Length (English)4.3 in.
Length (Metric)10.9 cm
Shelves3 Tiers
Width (English)4.3 in.
Width (Metric)10.9 cm
AutoclavableAutoclavable
ColorBlue
HoldsTubes (30 mm)
MaterialRESMER
Positions9
Product TypeTest Tube Half Rack
ShapeRectangular
Unit SizeCase of 8