Search
Search
| 製品番号(カタログ番号) | タイプ | 使用対象 (装置) | サイズ | 材料 |
|---|---|---|---|---|
| 599000000012 | Installation Kit | ThermoFlex 750 or 1000 | 1 in. ID, 50 ft. | Polybraid |
| 611000000105 | Plumbing Package | ThermoFlex 900 to 10000 | 1/2 in. NPT, 50 ft. | Material for High Temperature |
| 611000000107 | Plumbing Package | ThermoFlex 3500 to 5000 | 3/4 in. NPT, 32.8 ft. | Polybraid |
| 611000000104 | Plumbing Package | ThermoFlex 900 to 10000 | 1/2 in. NPT, 25 ft. | Material for High Temperature |
| 611000000100 | Tubing Kit | ThermoFlex 900 to 10000 | 1/2 in. NPT, 50 ft. | Polybraid |
| 611000000004 | Tubing Kit | ThermoFlex 900 to 10000 | 1/2 in. NPT, 25 ft. | Material for High Temperature |
| 611000000108 または、製品番号611000000108 1/9 | Plumbing Kit | ThermoChill 1, 2 or 3 | 5/8 in. ID, 25 ft. | Polybraid |
| 599000000011 | Installation Kit | ThermoFlex 750 or 1000 | 5/8 in. ID, 25 ft. | Polybraid |
| 3330293 | Tubing | ThermoTemp, Polar, VersaCool | 6 mm ID per meter, 1.0 meter long | Stainless-steel |
| 3330579 | Tubing | ThermoTemp, Polar | 6 mm ID per meter, 1.5 m | Stainless-steel |
| 3330292 | Tubing | ThermoTemp, Polar, VersaCool | 6 mm ID per meter, 0.5 meter long | Stainless-steel |
| 3330294 | Tubing | ThermoTemp, Polar, VersaCool | 6 mm ID per meter, 1.5 meter long | Stainless-steel |
| 0820172 | Tubing | ThermoTemp, Polar | 8 mm ID per meter | Perbunan |
| 0820173 | Tubing | ThermoTemp, Polar | 12 mm ID per meter | Perbunan |
| 0820745 | Tubing | ThermoTemp, Polar, VersaCool | 8 mm ID per meter | PVC |
| 0820304 | Tubing | ThermoTemp, Polar, VersaCool | 12 mm ID per meter | PVC |
| 0820663 | Tubing | ThermoTemp, Polar | 8 mm ID per meter | Silicone |
| 0820664 | Tubing | ThermoTemp, Polar | 12 mm ID per meter | Silicone |
| 0821214 | Tubing | ThermoTemp, Polar | 8 mm ID per meter | Vitone |
| 0821215 | Tubing | ThermoTemp, Polar | 12 mm ID per meter | Vitone |
| 1600028 | Fitting Adapter | ThermoTemp, Polar | 1/4 in. NPTF | Stainless-steel |
| 1600029 | Fitting Adapter | ThermoTemp, Polar, VersaCool | 1/4 in. NPTF | Stainless-steel |
| 598000000011 | Fittings | ThermoFlex 900 to 10000 | 1/2 to 3/8 in. NPT | Brass |
Thermo Scientific™ チラー配管キットおよびアクセサリには、柔軟なチューブ、チューブ断熱材、およびホースクランプが含まれます。
Features: