Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Depend on the reliable performance of Thermo Scientific™ Samco™ Tube Closures. Choose from two-position snap caps and universal caps. Our processes are monitored with quality checks which provide continued lot-to-lot uniformity and reliable performance.
Product Type | Two-position Scan Cap |
Description | 17mm non-sterile two-position snap cap for polystyrene tubes |
Material | Polyethylene |
Color | Natural |
No. per Pack | 1000 |
No. per Case | 5000 |
Product Line | Samco™ |
Sterility | Non-sterile |
Unit Size | Each |
Product Type | Two-position Scan Cap |
Description | 12mm non-sterile two-position snap cap |
Material | Polyethylene |
Color | Natural |
No. per Pack | 1000 |
No. per Case | 10,000 |
Product Line | Samco™ |
Sterility | Non-sterile |
Unit Size | Case of 10000 |
Product Type | Two-position Scan Cap |
Description | 17mm non-sterile two-position snap cap for polypropylene tubes |
Material | Polyethylene |
Color | Natural |
No. per Pack | 200 |
No. per Case | 1000 |
Product Line | Samco™ |
Sterility | Non-sterile |
Unit Size | Each |
Product Type | Universal Plug Cap |
Description | Non-sterile universal plug cap for 12-16mm tubes |
Color | Yellow |
No. per Case | 10000 |
Sterility | Non-sterile |
Unit Size | Case of 10,000 |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5A0007 also known as 5A 0007 | Each | 17mm non-sterile two-position snap cap for polystyrene tubes | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5A0002 also known as 5A 0002 | Case of 10000 | 12mm non-sterile two-position snap cap | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5A0008 also known as 5A 0008 | Each | 17mm non-sterile two-position snap cap for polypropylene tubes | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
M995133 | Case of 10,000 | Non-sterile universal plug cap for 12-16mm tubes | Price: 589.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Depend on the reliable performance of Thermo Scientific™ Samco™ Tube Closures. Choose from two-position snap caps and universal caps. Our processes are monitored with quality checks which provide continued lot-to-lot uniformity and reliable performance.