HyperSep™ Positive Pressure Manifold
Thermo Scientific™

HyperSep™ Positive Pressure Manifold

Improve productivity of solid phase extraction (SPE) sample preparation. Use this manifold to simultaneously process up to 48 samples.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
60104-236Positive Pressure Manifold with 13 mm Collection Rack
60104-274Positive Pressure Manifold with 16 mm Collection Rack
Catalog number 60104-236
Price (USD)
10,583.30
Each
Description:
Positive Pressure Manifold with 13 mm Collection Rack
Price (USD)
10,583.30
Each
Improve productivity of solid phase extraction (SPE) sample preparation by simultaneously processing up to 48 samples. The Thermo Scientific™ HyperSep™ Positive Pressure Manifold can hold 48 SPE cartridges of various sizes: 1, 3, 6, and 10/15mL. Samples and solvent added to the SPE cartridges are extracted under positive pressure for an even flow at each position. Extracts are collected into 13 or 16mm tubes. This SPE manifold provides a quick, simple and robust way to prepare multiple samples for subsequent analysis by chromatography.
The HyperSep Positive Pressure Manifold can be configured with:
  • Adaptor plates for holding 1, 3, 6, 10/15mL cartridges
  • Collection racks (13 or 16mm)
  • Collection tubes (13 or 16mm)
  • Pre-drilled waste container
  • Inline air filter

An installation kit is available.

See related products if you need replacements for any of these HyperSep Positive Pressure Manifold accessories.

Specifications
DescriptionPositive Pressure Manifold with 13 mm Collection Rack
For Use With (Application)SPE
For Use With (Equipment)13 mm Collection Tubes
Product LineHyperSep
TypePositive Pressure Manifold with Collection Rack
Unit SizeEach