HyperSep™ Pressure Manifold Collection Racks
Thermo Scientific™

HyperSep™ Pressure Manifold Collection Racks

Use the collection rack that matches the size of solid collection tubes used with the Thermo Scientific™ HyperSep™ Positive Pressure Manifold.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
60104-269Collection Rack for 13 mm Tubes
60104-268Collection Rack for 16 mm Tubes
Catalog number 60104-269
Price (MXN)
-
Description:
Collection Rack for 13 mm Tubes
Use the Thermo Scientific™ HyperSep™ Positive Pressure Manifold Collection Rack that matches the collection tube size being used. The HyperSep Positive Pressure Manifold prepares up to 48 samples by solid phase extraction (SPE) simultaneously. Extracts are collected into 13 or 16mm tubes.

The HyperSep Positive Pressure Manifold holds up to 48 SPE cartridges. Samples and solvent, added to the SPE cartridge, are extracted under positive pressure for an even flow at each position. Extracts are collected into 13 or 16mm tubes. This SPE manifold provides a quick, simple and robust way to prepare multiple samples for analysis by chromatography.

See related products if you need replacements for any of these HperSep Positive Pressure Manifold accessories.

Specifications
DescriptionCollection Rack for 13 mm Tubes
For Use With (Application)Extract Collection
For Use With (Equipment)13 mm Tubes, Positive Pressure Manifold
Product LineHyperSep
TypeCollection Rack
Unit SizeEach