HyperSep™ Phenyl Cartridges
Thermo Scientific™

HyperSep™ Phenyl Cartridges

Obtain improved extraction of aromatic compounds and basic analytes with these phenyl SPE cartridges offering alternative selectivity for retention of basic compounds.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoBed WeightColumn Capacity (Metric)
60108-7085000 mg25 mL
60108-386100 mg1 mL
60108-387200 mg3 mL
60108-388500 mg3 mL
60108-389500 mg6 mL
60108-51650 mg1 mL
60108-5171000 mg6 mL
60108-7072000 mg15 mL
60108-70910 g75 mL
Número do catálogo 60108-708
Preço (BRL)
-
Bed Weight:
5000 mg
Column Capacity (Metric):
25 mL

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

In Thermo Scientific™ HyperSep™ Phenyl Cartridges, the electron density of the aromatic ring provides different selectivity than other nonpolar sorbents for retention of basic compounds. The cartridges are commonly used for nonpolar interactions, such as:

  • Extraction of aromatic compounds
  • Extraction of basic analytes
HyperSep SPE Cartridges and Plates

HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Especificações
Column Capacity (Metric)25 mL
Description5 g Bed Weight; 25 mL Column Volume
For Use With (Application)Extraction of Aromatic Compounds and Basic Analytes
QuantityPack of 20
Bed Weight5000 mg
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size40 to 60 μm
Product LineHyperSep
SorbentHyperSep Phenyl
TypeSolid Phase Extraction Cartridge
Volume (Metric)25 mL
Unit SizePack of 20