HyperSep™ Verify AX Cartridges
Thermo Scientific™

HyperSep™ Verify AX Cartridges

Get improved analysis of acidic drugs and metabolites with these SPE cartridges featuring both nonpolar and ionic separation characteristics.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBed WeightColumn Capacity (Metric)
60108-767130 mg10 mL
60108-727130 mg1 mL
60108-728300 mg3 mL
60108-729500 mg3 mL
60108-730200 mg6 mL
60108-731500 mg6 mL
60108-7321000 mg6 mL
60108-764200 mg10 mL
60108-768200 mg3 mL
Catalog number 60108-767
Price (USD)
276.90
Pack of 50
Bed Weight:
130 mg
Column Capacity (Metric):
10 mL
Price (USD)
276.90
Pack of 50
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ Verify AX Cartridges feature both nonpolar and ionic separation chemistries for improved sample preparation in the analysis of acidic drugs and metabolites from biological matrices. They are especially well-suited for screening and analysis of THC and its metabolites.

The sorbent used in HyperSep Verify AX Cartridges is based on two functional groups: reversed phase C8 and a quaternary amine ion exchanger. The chemistry is co-polymerized on a rigid, purified silica gel support.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity (Metric)10 mL
Description130 mg Bed Weight; 10 mL column volume; 50 Pk
For Use With (Application)Analysis of Acidic Drugs and Metabolites
QuantityPack of 50
Bed Weight130 mg
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size40 to 60 μm
Product LineHyperSep
SorbentHyperSep Reversed Phase C8/Quaternary Amine Ion Exchanger
TypeSolid Phase Extraction Cartridge
Volume (Metric)10 mL
Unit SizePack of 50