Thermo Scientific™ HyperSep™ Microscale SPE Tips are available in many popular chemistries to suit a wide range of applications. They feature a unique micropipette tip that has the chromatographic material directly attached to its inner surface. No glues or polymers are used, so there's no contamination from the supporting matrix.
Description | Zirconium Dioxide; 10 to 200 uL Volume |
For Use With (Application) | Microscale Solid Phase Extraction |
For Use With (Equipment) | Micropipettes |
Product Line | HyperSep |
Sorbent | HyperSep Zirconium Dioxide |
Type | Tip |
Volume (Metric) | 10 to 200 µL |
Unit Size | Pack of 96 |
Description | BioBasic C18; 10 to 200 uL Volume |
For Use With (Application) | Microscale Solid Phase Extraction |
For Use With (Equipment) | Micropipettes |
Particle Size | 40 to 60 μm |
Product Line | HyperSep |
Sorbent | BioBasic C18 |
Type | Tip |
Volume (Metric) | 10 to 200 µL |
Unit Size | Pack of 96 |
Description | BioBasic C8; 10 to 200 uL Volume |
For Use With (Application) | Microscale Solid Phase Extraction |
For Use With (Equipment) | Micropipettes |
Particle Size | 40 to 60 μm |
Product Line | HyperSep |
Sorbent | BioBasic C8 |
Type | Tip |
Volume (Metric) | 10 to 200 µL |
Unit Size | Pack of 96 |
Description | BioBasic C4; 10 to 200 uL Volume |
For Use With (Application) | Microscale Solid Phase Extraction |
For Use With (Equipment) | Micropipettes |
Product Line | HyperSep |
Sorbent | BioBasic C4 |
Type | Tip |
Volume (Metric) | 10 to 200 µL |
Unit Size | Pack of 96 |
Description | C18 plus Hypercarb; 10 to 200 uL Volume; |
For Use With (Application) | Microscale Solid Phase Extraction |
For Use With (Equipment) | Micropipettes |
Product Line | HyperSep |
Sorbent | HyperSep Hypercarb and C18 (Mix Mode) |
Type | Tip |
Volume (Metric) | 10 to 200 µL |
Unit Size | Pack of 96 |
Description | HILIC; 10 to 200 uL Volume |
For Use With (Application) | Microscale Solid Phase Extraction |
For Use With (Equipment) | Micropipettes |
Product Line | HyperSep |
Sorbent | HyperSep HILIC |
Type | Tip |
Volume (Metric) | 10 to 200 µL |
Unit Size | Pack of 96 |
Description | Trypsin; 10 to 200 uL Volume |
For Use With (Application) | Microscale Solid Phase Extraction |
For Use With (Equipment) | Micropipettes |
Product Line | HyperSep |
Sorbent | HyperSep Trypsin |
Type | Tip |
Volume (Metric) | 10 to 200 µL |
Unit Size | Pack of 96 |
Description | Titanium Dioxide; 10 to 200 uL Volume |
For Use With (Application) | Microscale Solid Phase Extraction |
For Use With (Equipment) | Micropipettes |
Product Line | HyperSep |
Sorbent | HyperSep Titanium Dioxide |
Type | Tip |
Volume (Metric) | 10 to 200 µL |
Unit Size | Pack of 96 |
Description | Hypercarb; 10 to 200 uL Volume |
For Use With (Application) | Microscale Solid Phase Extraction |
For Use With (Equipment) | Micropipettes |
Particle Size | 30 μm |
Product Line | HyperSep |
Sorbent | HyperSep Hypercarb |
Type | Tip |
Volume (Metric) | 10 to 200 µL |
Unit Size | Pack of 96 |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
60109-218 | Pack of 96 | Zirconium Dioxide; 10 to 200 uL Volume | 393.75 Your Price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60109-209 | Pack of 96 | BioBasic C18; 10 to 200 uL Volume | 290.85 Your Price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60109-210 | Pack of 96 | BioBasic C8; 10 to 200 uL Volume | 297.15 Your Price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60109-211 | Pack of 96 | BioBasic C4; 10 to 200 uL Volume | 290.85 Your Price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60109-213 | Pack of 96 | C18 plus Hypercarb; 10 to 200 uL Volume; | 381.15 Your Price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60109-214 | Pack of 96 | HILIC; 10 to 200 uL Volume | 290.85 Your Price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60109-215 | Pack of 96 | Trypsin; 10 to 200 uL Volume | 464.10 Your Price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60109-216 | Pack of 96 | Titanium Dioxide; 10 to 200 uL Volume | 381.15 Your Price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60109-212 | Pack of 96 | Hypercarb; 10 to 200 uL Volume | 381.15 Your Price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Tips are available in 1-10µL capacity and 10-200µL capacity.