HyperSep™ SLE Plates (pH 7)
Thermo Scientific™

HyperSep™ SLE Plates (pH 7)

A fast and effective sample preparation technique for removal of phospholipids from biological matricies.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBed Weight
60109-300-2-7W300 mg
60109-500-2-7W500 mg
60109-200-2-7W200 mg
60109-400-2-7W400 mg
Catalog number 60109-300-2-7W
Price (KRW)
-
Bed Weight:
300 mg

Provide a fast and effective sample preparation technique for removal of phospholipids from biological matrices with Thermo Scientific™ HyperSep™ SLE (Solid supported Liquid/Liquid Extraction).

HyperSep SLE plates (pH 7) deals with sample preparation of biological matrices via a simple, efficient and an effective protcol. The focus being the removal of interfering phospholipids which cause a number of issues for end point analysis.

SLE offers a number of advantages over existing sample preparation techniques such as Liquid/Liquid Extraction (LLE) and Protein Precipitation techniques for dealing with biological matrices. In comparison to LLE, SLE offers greater reproducibility and recoveries, lower solvent requirements and prevents emulsification which is often associated with the LLE technique. It also lends itself to full automation which is not possible via LLE. SLE provides improved cleanliness of sample extract and associated increase in sensitivity compared to protein precipitation techniques which are unable to remove phospholipids.
  • Simple, easy-to-use protocol
  • Removal of phospholipids
  • Greater reproducability and recoveries compared to LLE
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description300 mg/2 mL well, 96 well plate pH7
For Use With (Application)Removal of Phospholipids From Biological Matrices
Bed Weight300 mg
Product LineHyperSep
SorbentHyperSep Special Treated Diatomite
TypeSLE Plate
Volume (Metric)2 mL
Unit SizeEach