Description | C18; Polystyrene |
For Use With (Application) | Purification and Sample Preparation of Proteins, DNA, RNA and Other Biomolecules |
Particle Size | 40 to 60 μm |
Product Line | HyperSep |
Sorbent | HyperSep C18 |
Type | 96-Well Plate |
Unit Size | Each |
Description | Zirconium Dioxide; Polystyrene |
For Use With (Application) | Purification and Sample Preparation of Proteins, DNA, RNA and Other Biomolecules |
Product Line | HyperSep |
Sorbent | HyperSep Zirconium Dioxide |
Type | 96-Well Plate |
Unit Size | Pack of 5 |
Description | Titanium Dioxide; Polystyrene |
For Use With (Application) | Purification and Sample Preparation of Proteins, DNA, RNA and Other Biomolecules |
Product Line | HyperSep |
Sorbent | HyperSep Titanium Dioxide |
Type | 96-Well Plate |
Unit Size | Pack of 5 |
Description | SAX; Polystyrene |
For Use With (Application) | Purification and Sample Preparation of Proteins, DNA, RNA and Other Biomolecules |
Particle Size | 40 to 60 μm |
Product Line | HyperSep |
Sorbent | HyperSep SAX |
Type | 96-Well Plate |
Unit Size | Pack of 5 |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
60110-201 | Each | C18; Polystyrene | Request A Quote | *** | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60110-206 | Pack of 5 | Zirconium Dioxide; Polystyrene | 474.60 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60110-207 | Pack of 5 | Titanium Dioxide; Polystyrene | 474.60 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60110-209 | Pack of 5 | SAX; Polystyrene | 452.00 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|