Click-On™ Inline Gas Filters
Thermo Scientific™

Click-On™ Inline Gas Filters

Eliminate contamination from your gas source for optimal GC performance with the easy-to-use Thermo Scientific™ Click-On™ Inline Gas Filters.

製品番号(カタログ番号)タイプ容量(メートル法)
60180-806Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS6 g H2O, 1 L O2, 12 g HCs (as n-butane)
60180-801Moisture Filter21 g H2O
60180-802Oxygen Filter3 L O2
60180-803Hydrocarbon Filter36 g (as n-butane)
60180-804Combi Filter - Moisture, Oxygen10 g H2O, 1.5 L O2
60180-805Triple Filter - Moisture, Oxygen, Hydrocarbons6 g H2O, 1 L O2, 12 g HCs (as n-butane)
60180-808Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS0.1 g H2O, 100 mL O2, 0.07 g HCs (as n-butane)
60180-843Combi Filter - Moisture, Hydrocarbons10 g H2O, 18 g HCs (as n-butane)
製品番号(カタログ番号) 60180-806
価格(JPY)
26,580
キャンペーン価格
Ends: 31-Mar-2026
44,300
割引額 17,720 (40%)
Each
タイプ:
Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS
容量(メートル法):
6 g H2O, 1 L O2, 12 g HCs (as n-butane)
Eliminate contamination and optimize GC performance with Thermo Scientific™ Click-On™ Inline Gas Filters. This filtering system ensures high-purity (99.9999% or 6.0 grade) output gas for reliable analysis. Reuseable end fittings containing needle valves remain installed during filter changes, preventing contamination and reducing the cost of clean gas. Easy to use, Click-On Inline Gas Filters enable fast, tool-free replacement and prevent over-tightening of fittings.
Additional Product Information
  • Filters available to remove oxygen, moisture, or hydrocarbons
  • Combi filter for removing oxygen and moisture or moisture and hydrocarbons
  • Triple filter for removing oxygen, moisture, and hydrocarbons
  • TUEV approved
  • Maximum pressure 11bar (160psi)
  • Maximum flow 25L/min
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
仕様
概要For gas: He
使用対象(アプリケーション)GC/LC
容量(メートル法)6 g H2O, 1 L O2, 12 g HCs (as n-butane)
使用対象 (装置)He
タイプTriple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS
Unit SizeEach