TracePLOT Particle Traps for GC Instruments
Thermo Scientific™

TracePLOT Particle Traps for GC Instruments

Safeguard your GC instruments from damage caused by dislodged particles entering the detector.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호직경(미터법) 내부
60180-8600.32 mm
60180-8610.53 mm
카탈로그 번호 60180-860
제품 가격(KRW)
-
직경(미터법) 내부:
0.32 mm
Safeguard your GC instruments from damage caused by dislodged particles entering the detector with Thermo Scientific™ TracePLOT Particle Traps for GC Instruments.

Includes:
Two connectors, 2.5m column

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
설명2.5 m x 0.32 mm ID particle trap
직경(영국식 단위) 내부0.013 in.
직경(미터법) 내부0.32 mm
용도(애플리케이션)Liquid Chromatography
길이(미터법)2.5 m
용도 (장비)GC Instruments
유형Particle Trap
Unit SizeEach