TracePLOT Particle Traps for GC Instruments
Thermo Scientific™

TracePLOT Particle Traps for GC Instruments

Safeguard your GC instruments from damage caused by dislodged particles entering the detector.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) Inner
60180-8610.53 mm
60180-8600.32 mm
Catalog number 60180-861
Price (USD)
258.84
Each
Diameter (Metric) Inner:
0.53 mm
Price (USD)
258.84
Each
Safeguard your GC instruments from damage caused by dislodged particles entering the detector with Thermo Scientific™ TracePLOT Particle Traps for GC Instruments.

Includes:
Two connectors, 2.5m column

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description2.5 m x 0.53 mm ID particle trap
Diameter (English) Inner0.021 in.
Diameter (Metric) Inner0.53 mm
For Use With (Application)Liquid Chromatography
Length (Metric)2.5 m
For Use With (Equipment)GC Instruments
TypeParticle Trap
Unit SizeEach