| 60180-P139B | Full specifications | Each | 384-Deep Well Plate, Square Well, Barcoded | 4 to 120 μL | 80/Pk. | Request A Quote |
Barcode | Includes Barcode | Bottom | V | Format | Standard | Description | 384-Deep Well Plate, Square Well, Barcoded | Array | 16 x 24 | Packaging | 80 Pk. | Product Line | Webseal™ | Product Type | Well Plate | Material | Polypropylene | No. of Wells | 384 | Volume (Metric) Working | 4 to 120 μL | Sterility | Non-sterile | Surface Treatment | Non-coated | Total Volume (Metric) Well | 145 μL | Well Shape | Round | Quantity | 80/Pk. | Well Design | Square Opening | Unit Size | Each |
|
| 60180-P103B | Full specifications | Pack of 5 | 96-Well Plate, Round Well, Barcoded | 50 to 1000 μL | 5/Pk. | Request A Quote |
Barcode | Includes Barcode | Bottom | U | Format | Standard | Description | 96-Well Plate, Round Well, Barcoded | Array | 8 x 12 | Packaging | 5 Pk. | Product Line | Webseal™ | Product Type | Well Plate | Material | Polypropylene | No. of Wells | 96 | Volume (Metric) Working | 50 to 1000 μL | Total Volume (Metric) Well | 1300 μL | Well Shape | Round | Quantity | 5/Pk. | Diameter (Metric) Well | 8 mm Diameter Opening | Unit Size | Pack of 5 |
|
| 60180-P133B | Full specifications | Each | 96-Well Plate, Round Well, Barcoded | 50 to 1000 μL | 50/Cs. | Request A Quote |
Barcode | Includes Barcode | Bottom | U | Format | Standard | Description | 96-Well Plate, Round Well, Barcoded | Array | 8 x 12 | Packaging | 50 Pk., 50 Cases | Product Line | Webseal™ | Product Type | Well Plate | Material | Polypropylene | No. of Wells | 96 | Volume (Metric) Working | 50 to 1000 μL | Sterility | Non-sterile | Surface Treatment | Non-coated | Total Volume (Metric) Well | 1300 μL | Well Shape | Round | Quantity | 50/Cs. | Diameter (Metric) Well | 8 mm Diameter Opening | Unit Size | Each |
|
| 60180-P105B | Full specifications | Each | 96-Deep Well Plate, Square Well, Barcoded | 50 to 1900 μL | 5/Pk. | Request A Quote |
Barcode | Includes Barcode | Bottom | V | Format | Standard | Description | 96-Deep Well Plate, Square Well, Barcoded | Array | 8 x 12 | Packaging | 5 Pk. | Product Line | Webseal™ | Product Type | Well Plate | Material | Polypropylene | No. of Wells | 96 | Volume (Metric) Working | 50 to 1900 μL | Sterility | Non-sterile | Surface Treatment | Non-coated | Total Volume (Metric) Well | 2000 μL | Well Shape | Square | Quantity | 5/Pk. | Well Design | Square Opening | Unit Size | Each |
|
| 60180-P135B | Full specifications | Pack of 50 | 96-Deep Well Plate, Square Well, Barcoded | 50 to 1900 μL | 50/Pk. | Request A Quote |
Barcode | Includes Barcode | Bottom | V | Format | Standard | Description | 96-Deep Well Plate, Square Well, Barcoded | Array | 8 x 12 | Packaging | 50 Pk. | Product Line | Webseal™ | Product Type | Well Plate | Material | Polypropylene | No. of Wells | 96 | Volume (Metric) Working | 50 to 1900 μL | Sterility | Non-sterile | Surface Treatment | Non-coated | Total Volume (Metric) Well | 2000 μL | Well Shape | Square | Quantity | 50/Pk. | Well Design | Square Opening | Unit Size | Pack of 50 |
|
| 60180-P206B | Full specifications | Pack of 100 | 96-Well Microplate, Round Well, Barcoded | 10 to 250 μL | 100/Pk. | Request A Quote |
Barcode | Includes Barcode | Bottom | U | Format | Standard | Description | 96-Well Microplate, Round Well, Barcoded | Array | 8 x 12 | Packaging | 100 Pk. | Product Line | Webseal™ | Product Type | Well Plate | Material | Polypropylene | No. of Wells | 96 | Volume (Metric) Working | 10 to 250 μL | Sterility | Non-sterile | Surface Treatment | Non-coated | Total Volume (Metric) Well | 270 μL | Well Shape | Round | Quantity | 100/Pk. | Diameter (Metric) Well | 7 mm Diameter Opening | Unit Size | Pack of 100 |
|
| 60180-P207B | Full specifications | Pack of 100 | 96 Well Microplate, Round Well, Barcoded | 10 to 190 μL | 100/Pk. | Request A Quote |
Barcode | Includes Barcode | Bottom | V | Format | Standard | Description | 96 Well Microplate, Round Well, Barcoded | Array | 8 x 12 | Packaging | 100 Pk. | Product Line | Webseal™ | Product Type | Well Plate | Material | Polypropylene | No. of Wells | 96 | Volume (Metric) Working | 10 to 190 μL | Sterility | Non-sterile | Surface Treatment | Non-coated | Total Volume (Metric) Well | 220 μL | Well Shape | Round | Quantity | 100/Pk. | Diameter (Metric) Well | 7 mm Diameter Opening | Unit Size | Pack of 100 |
|
| 60180-P217B | Full specifications | Pack of 10 | 96 Well Microplate, Round Well, Barcoded | 10 to 190 μL | 10/Pk. | Request A Quote |
Barcode | Includes Barcode | Bottom | V | Format | Standard | Description | 96 Well Microplate, Round Well, Barcoded | Array | 8 x 12 | Packaging | 10 Pk. | Product Line | Webseal™ | Product Type | Well Plate | Material | Polypropylene | No. of Wells | 96 | Volume (Metric) Working | 10 to 190 μL | Sterility | Non-sterile | Surface Treatment | Non-coated | Total Volume (Metric) Well | 220 μL | Well Shape | Round | Quantity | 10/Pk. | Diameter (Metric) Well | 7 mm Diameter Opening | Unit Size | Pack of 10 |
|
| 60180-P201B | Full specifications | Pack of 50 | 96-Well Plate, Round Well, Barcoded | 50 to 900 μL | 50/Pk. | Request A Quote |
Barcode | Includes Barcode | Bottom | U | Format | Standard | Description | 96-Well Plate, Round Well, Barcoded | Array | 8 x 12 | Packaging | 50 Pk. | Product Line | Webseal™ | Product Type | Well Plate | Material | Polypropylene | No. of Wells | 96 | Volume (Metric) Working | 50 to 900 μL | Sterility | Non-sterile | Surface Treatment | Non-coated | Total Volume (Metric) Well | 1000 μL | Well Shape | Round | Quantity | 50/Pk. | Diameter (Metric) Well | 7 mm Diameter Opening | Unit Size | Pack of 50 |
|
| 60180-P211B | Full specifications | Pack of 5 | 96-Well Plate, Round Well, Barcoded | 50 to 900 μL | 5/Pk. | Request A Quote |
Barcode | Includes Barcode | Bottom | U | Format | Standard | Description | 96-Well Plate, Round Well, Barcoded | Array | 8 x 12 | Packaging | 5 Pk. | Product Line | Webseal™ | Product Type | Well Plate | Material | Polypropylene | No. of Wells | 96 | Volume (Metric) Working | 50 to 900 μL | Sterility | Non-sterile | Surface Treatment | Non-coated | Total Volume (Metric) Well | 1000 μL | Well Shape | Round | Quantity | 5/Pk. | Diameter (Metric) Well | 7 mm Diameter Opening | Unit Size | Pack of 5 |
|