SureSTART™ WebSeal™ Plate and 384-Well Microtiter Plates, Square-Rounded V-Bottom, Level 3 High Performance Applications
Thermo Scientific™

SureSTART™ WebSeal™ Plate and 384-Well Microtiter Plates, Square-Rounded V-Bottom, Level 3 High Performance Applications

Use glass-coated Thermo Scientific™ SureSTART™ WebSeal™ Plate+ 384-Well Microtiter Plates, Square-Rounded V-Bottom, Performance Level 3, for high performance analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBarcodeNo. per Pack
60180-P340BIncludes Barcode10 Plates
60180-P340No Barcode10 Plates
60180-P341No Barcode100 Plates
60180-P341BIncludes Barcode100
Catalog number 60180-P340B
Price (MXN)
-
Barcode:
Includes Barcode
No. per Pack:
10 Plates

SureSTART Level 3 WebSeal Plate+ 384-Well Square-Rounded V-Bottom Microtiter Plates are designed for regulated labs that require high performing products.

Plate+ glass-coated Level 3 well plates are recommended for use with very sensitive applications, low sample concentrations, and hydrophobic samples such as proteins and are ideal for use with all solvent types including non-polar solvents.

These 384-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 384-Well Plate Sealing Mats, Square, Level 1 or SureSTART WebSeal 384-Well Plate Sealing Mats, Square, Level 2.

Performance Level 3 Vials – for High Performance Analysis

  • Ideal for regulated labs using all solvent types including non-polar solvents
  • Performance Level 3 products include unique WebSeal Plate and glass-coated polypropylene plates and plates with glass inserts
  • Suitable for HPLC/UHPLC applications
  • Suitable for QA/QC applications using core detectors such as UV, DAD/PDA, RI, Fluorescence, ELSD, and MS analysis

Specification Certified

  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance is available by lot number upon request

About Thermo Scientific WebSeal Well Plates and Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
CertifiedSpecification Certified
Height (Metric)14.4 mm
No. per Pack10 Plates
Plate SizeMicrotiter
Temperature Range (Metric)-80°C to 121°C
Total Volume (Metric) Well145 μL
Volume (Metric) Working100 μL
Array16 x 24
BarcodeIncludes Barcode
ColorClear
MaterialGlass-coated Polypropylene
No. of Wells384
Product LineSureSTART WebSeal Level 3
SterilityNon-sterile
Surface TreatmentGlass-coated
Well ShapeRounded Square, Conical Bottom (V-well)
Unit SizePack of 10