Thermo Scientific™

11mm Glass Snap Top Vials - Routine Range

Catalog number: 60180A-RV11-1
Thermo Scientific™

11mm Glass Snap Top Vials - Routine Range

Catalog number: 60180A-RV11-1

Use the Thermo Scientific™ 11mm Glass Snap Top Vials for optimum performance for standard applications and high throughput analyses. These autosampler vials exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications. Recommended workflows / applications include:

  • Chromatographic applications aligning with all pharmacopeias
  • Lower risk of contamination, degradation and adsorption
  • Standard concentrations
  • Perfect autosampler fit
  • High throughput analysis
 
Catalog Number
60180A-RV11-1
Unit Size
Pack of 100
Description
2mL vial, clear glass, 11mm snap top, wide opening, 100/Pack
Color
Clear
Features
w/out ID Patch
Price (USD)
14.00
Your Price:
Full specifications
Quantity
Description2mL vial, clear glass, 11mm snap top, wide opening, 100/Pack
ColorClear
MaterialGlass
Volume (Metric)2 mL
Featuresw/out ID Patch
Closure TypeSnap
Closure Size11 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
2mL vial, clear glass, 11mm snap top, wide opening, ID patch, 100/Pack
Color
Clear
Features
w/ID Patch
Price (USD)
16.00
Your Price:
Full specifications
Quantity
Description2mL vial, clear glass, 11mm snap top, wide opening, ID patch, 100/Pack
ColorClear
MaterialGlass
Volume (Metric)2 mL
Featuresw/ID Patch
Closure TypeSnap
Closure Size11 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
2mL vial, amber glass, 11mm snap top, wide opening, ID patch, 100/Pack
Color
Amber
Features
w/ID Patch
Price (USD)
16.00
Your Price:
Full specifications
Quantity
Description2mL vial, amber glass, 11mm snap top, wide opening, ID patch, 100/Pack
ColorAmber
MaterialGlass
Volume (Metric)2 mL
Featuresw/ID Patch
Closure TypeSnap
Closure Size11 mm
Unit SizePack of 100
Showing 3 of 3
Catalog NumberSpecificationsUnit SizeDescriptionColorFeaturesPrice (USD)Quantity
60180A-RV11-1Full specifications
Pack of 1002mL vial, clear glass, 11mm snap top, wide opening, 100/PackClearw/out ID Patch
14.00
Your Price:
Description2mL vial, clear glass, 11mm snap top, wide opening, 100/Pack
ColorClear
MaterialGlass
Volume (Metric)2 mL
Featuresw/out ID Patch
Closure TypeSnap
Closure Size11 mm
Unit SizePack of 100
60180A-RV11-1PFull specifications
Pack of 1002mL vial, clear glass, 11mm snap top, wide opening, ID patch, 100/PackClearw/ID Patch
16.00
Your Price:
Description2mL vial, clear glass, 11mm snap top, wide opening, ID patch, 100/Pack
ColorClear
MaterialGlass
Volume (Metric)2 mL
Featuresw/ID Patch
Closure TypeSnap
Closure Size11 mm
Unit SizePack of 100
60180A-RV11-2PFull specifications
Pack of 1002mL vial, amber glass, 11mm snap top, wide opening, ID patch, 100/PackAmberw/ID Patch
16.00
Your Price:
Description2mL vial, amber glass, 11mm snap top, wide opening, ID patch, 100/Pack
ColorAmber
MaterialGlass
Volume (Metric)2 mL
Featuresw/ID Patch
Closure TypeSnap
Closure Size11 mm
Unit SizePack of 100
Showing 3 of 3

Use the Thermo Scientific™ 11mm Glass Snap Top Vials for optimum performance for standard applications and high throughput analyses. These autosampler vials exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications. Recommended workflows / applications include:

  • Chromatographic applications aligning with all pharmacopeias
  • Lower risk of contamination, degradation and adsorption
  • Standard concentrations
  • Perfect autosampler fit
  • High throughput analysis

Figures

Frequently asked questions (FAQs)

Citations & References