Thermo Scientific™

9mm Screw Thread Caps - Routine Range

Catalog number: 60180A-SC9STBS1
Thermo Scientific™

9mm Screw Thread Caps - Routine Range

Catalog number: 60180A-SC9STBS1

Use Thermo Scientific™ 9mm Screw Thread Caps as closures for our 9mm Glass Screw Top Vials - Routine range. These autosampler vials and caps provide optimum performance in standard applications and high throughput analyses. They exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications including:

  • Chromatographic applications aligning with all pharmacopeias
  • Lower risk of contamination, degradation, and adsorption
  • Standard concentrations
  • Perfect autosampler fit
  • High throughput analysis
 
Catalog Number
60180A-SC9STBS1
Unit Size
Pack of 100
Description
9mm screw thread cap, black polypropylene, silicone/PTFE septa, slitted, 45 shore, 1.0mm thick, 100/pack
Price (USD)
35.00
Your Price:
Full specifications
Quantity
Description9mm screw thread cap, black polypropylene, silicone/PTFE septa, slitted, 45 shore, 1.0mm thick, 100/pack
ColorBlack
MaterialPolypropylene
Material (Septa)Bonded Silicone/PTFE, Slitted
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Glass Screw Top Vials (Routine Range)
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
9mm screw thread cap, black polyproylene, natural rubber/PTEF septa, 60 shore, 1.0mm thick, 100/pack
Price (USD)
16.00
Your Price:
Full specifications
Quantity
Description9mm screw thread cap, black polyproylene, natural rubber/PTEF septa, 60 shore, 1.0mm thick, 100/pack
ColorBlack
MaterialPolypropylene
Material (Septa)Natural Rubber/PTFE
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Glass Screw Top Vials (Routine Range)
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
9mm screw thread cap, black polypropylene, silicone/PTFE septa, 60 shore, 1.0mm thick, 100/pack
Price (USD)
22.00
Your Price:
Full specifications
Quantity
Description9mm screw thread cap, black polypropylene, silicone/PTFE septa, 60 shore, 1.0mm thick, 100/pack
ColorBlack
MaterialPolypropylene
Material (Septa)Silicone/PTFE
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Glass Screw Top Vials (Routine Range)
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
9mm screw thread cap, black polypropylene, silicone/PTFE septa, slitted, 60 shore, 1.0mm thick, 100/pack
Price (USD)
27.00
Your Price:
Full specifications
Quantity
Description9mm screw thread cap, black polypropylene, silicone/PTFE septa, slitted, 60 shore, 1.0mm thick, 100/pack
ColorBlack
MaterialPolypropylene
Material (Septa)Silicone/PTFE, Slitted
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Glass Screw Top Vials (Routine Range)
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
9mm screw thread cap, black polypropylene, silicone/PTFE septa, 45 shore, 1.0mm thick, 100/pack
Price (USD)
22.00
Your Price:
Full specifications
Quantity
Description9mm screw thread cap, black polypropylene, silicone/PTFE septa, 45 shore, 1.0mm thick, 100/pack
ColorBlack
MaterialPolypropylene
Material (Septa)Bonded Silicone/PTFE
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Glass Screw Top Vials (Routine Range)
Unit SizePack of 100
Showing 5 of 5
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)Quantity
60180A-SC9STBS1Full specifications
Pack of 1009mm screw thread cap, black polypropylene, silicone/PTFE septa, slitted, 45 shore, 1.0mm thick, 100/pack
35.00
Your Price:
Description9mm screw thread cap, black polypropylene, silicone/PTFE septa, slitted, 45 shore, 1.0mm thick, 100/pack
ColorBlack
MaterialPolypropylene
Material (Septa)Bonded Silicone/PTFE, Slitted
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Glass Screw Top Vials (Routine Range)
Unit SizePack of 100
60180A-SC9NRT1Full specifications
Pack of 1009mm screw thread cap, black polyproylene, natural rubber/PTEF septa, 60 shore, 1.0mm thick, 100/pack
16.00
Your Price:
Description9mm screw thread cap, black polyproylene, natural rubber/PTEF septa, 60 shore, 1.0mm thick, 100/pack
ColorBlack
MaterialPolypropylene
Material (Septa)Natural Rubber/PTFE
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Glass Screw Top Vials (Routine Range)
Unit SizePack of 100
60180A-SC9ST1Full specifications
Pack of 1009mm screw thread cap, black polypropylene, silicone/PTFE septa, 60 shore, 1.0mm thick, 100/pack
22.00
Your Price:
Description9mm screw thread cap, black polypropylene, silicone/PTFE septa, 60 shore, 1.0mm thick, 100/pack
ColorBlack
MaterialPolypropylene
Material (Septa)Silicone/PTFE
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Glass Screw Top Vials (Routine Range)
Unit SizePack of 100
60180A-SC9STS1Full specifications
Pack of 1009mm screw thread cap, black polypropylene, silicone/PTFE septa, slitted, 60 shore, 1.0mm thick, 100/pack
27.00
Your Price:
Description9mm screw thread cap, black polypropylene, silicone/PTFE septa, slitted, 60 shore, 1.0mm thick, 100/pack
ColorBlack
MaterialPolypropylene
Material (Septa)Silicone/PTFE, Slitted
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Glass Screw Top Vials (Routine Range)
Unit SizePack of 100
60180A-SC9STB1Full specifications
Pack of 1009mm screw thread cap, black polypropylene, silicone/PTFE septa, 45 shore, 1.0mm thick, 100/pack
22.00
Your Price:
Description9mm screw thread cap, black polypropylene, silicone/PTFE septa, 45 shore, 1.0mm thick, 100/pack
ColorBlack
MaterialPolypropylene
Material (Septa)Bonded Silicone/PTFE
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Glass Screw Top Vials (Routine Range)
Unit SizePack of 100
Showing 5 of 5

Use Thermo Scientific™ 9mm Screw Thread Caps as closures for our 9mm Glass Screw Top Vials - Routine range. These autosampler vials and caps provide optimum performance in standard applications and high throughput analyses. They exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications including:

  • Chromatographic applications aligning with all pharmacopeias
  • Lower risk of contamination, degradation, and adsorption
  • Standard concentrations
  • Perfect autosampler fit
  • High throughput analysis

Figures

Frequently asked questions (FAQs)

Citations & References