Thermo Scientific™

9mm Glass Screw Top Vials - Routine Range

Catalog number: 60180A-SV9-2P
Thermo Scientific™

9mm Glass Screw Top Vials - Routine Range

Catalog number: 60180A-SV9-2P

Use Thermo Scientific™ 9mm Glass Screw Top Vials - Routine range, for optimum performance in standard applications and high throughput analyses. These clear glass screw thread vials exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications including:

  • Chromatographic applications aligning with all pharmacopeias
  • Lower risk of contamination, degradation and adsorption
  • Standard concentrations
  • Perfect autosampler fit
  • High throughput analysis
 
Catalog Number
60180A-SV9-2P
Unit Size
Pack of 100
Description
1.5mL amber glass vials, 9mm screw thread, wide opening with ID patch
Color
Amber
Features
w/ID Patch
Price (USD)
18.00
Your Price:
Full specifications
Quantity
Description1.5mL amber glass vials, 9mm screw thread, wide opening with ID patch
ColorAmber
MaterialGlass
Volume (Metric)1.5 mL
Featuresw/ID Patch
Closure TypeScrew Thread
Closure Size9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
2mL clear glass vials, 9mm screw thread, wide opening
Color
Clear
Features
w/out ID Patch
Price (USD)
14.00
Your Price:
Full specifications
Quantity
Description2mL clear glass vials, 9mm screw thread, wide opening
ColorClear
MaterialGlass
Volume (Metric)2 mL
Featuresw/out ID Patch
Closure TypeScrew Thread
Closure Size9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
2mL clear glass vials, 9mm screw thread, wide opening, with ID patch
Color
Clear
Features
w/ID Patch
Price (USD)
15.00
Your Price:
Full specifications
Quantity
Description2mL clear glass vials, 9mm screw thread, wide opening, with ID patch
ColorClear
MaterialGlass
Volume (Metric)2 mL
Featuresw/ID Patch
Closure TypeScrew Thread
Closure Size9 mm
Unit SizePack of 100
Showing 3 of 3
Catalog NumberSpecificationsUnit SizeDescriptionColorFeaturesPrice (USD)Quantity
60180A-SV9-2PFull specifications
Pack of 1001.5mL amber glass vials, 9mm screw thread, wide opening with ID patchAmberw/ID Patch
18.00
Your Price:
Description1.5mL amber glass vials, 9mm screw thread, wide opening with ID patch
ColorAmber
MaterialGlass
Volume (Metric)1.5 mL
Featuresw/ID Patch
Closure TypeScrew Thread
Closure Size9 mm
Unit SizePack of 100
60180A-SV9-1Full specifications
Pack of 1002mL clear glass vials, 9mm screw thread, wide openingClearw/out ID Patch
14.00
Your Price:
Description2mL clear glass vials, 9mm screw thread, wide opening
ColorClear
MaterialGlass
Volume (Metric)2 mL
Featuresw/out ID Patch
Closure TypeScrew Thread
Closure Size9 mm
Unit SizePack of 100
60180A-SV9-1PFull specifications
Pack of 1002mL clear glass vials, 9mm screw thread, wide opening, with ID patch Clearw/ID Patch
15.00
Your Price:
Description2mL clear glass vials, 9mm screw thread, wide opening, with ID patch
ColorClear
MaterialGlass
Volume (Metric)2 mL
Featuresw/ID Patch
Closure TypeScrew Thread
Closure Size9 mm
Unit SizePack of 100
Showing 3 of 3

Use Thermo Scientific™ 9mm Glass Screw Top Vials - Routine range, for optimum performance in standard applications and high throughput analyses. These clear glass screw thread vials exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications including:

  • Chromatographic applications aligning with all pharmacopeias
  • Lower risk of contamination, degradation and adsorption
  • Standard concentrations
  • Perfect autosampler fit
  • High throughput analysis

Figures

Frequently asked questions (FAQs)

Citations & References