Viper™ Fingertight Fitting Systems, Stainless Steel, 0.10 mm ID
Actual product may vary
Thermo Scientific™

Viper™ Fingertight Fitting Systems, Stainless Steel, 0.10 mm ID

Maximize your liquid chromatography (LC) performance with the Thermo Scientific™ Viper™ Fingertight Fitting system with stainless steel capillaries.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
6040.2215Viper SST 0.100 x 150 mm
6040.2207Viper SST 0.100 x 65 mm
6040.2225Viper SST 0.100 x 250 mm
6040.2235Viper SST 0.100 x 350 mm
6040.2245Viper SST 0.100 x 450 mm
6040.2255Viper SST 0.100 x 550 mm
6040.2265Viper SST 0.100 x 650 mm
Catalog number 6040.2215
Price (MXN)
-
Description:
Viper SST 0.100 x 150 mm

Ensure optimal separations and maximize liquid chromatography (LC) performance with virtually zero-dead-volume connections. Thermo Scientific™ Viper™ Fingertight Fitting Systems with stainless steel capillaries are easy to use and enable a fast, tool-free fluidic setup of HPLC and UHPLC systems. These systems are compatible with virtually any column and valve type and suitable for system pressures up to 1310 bar (19,000 psi).

See Viper and nanoViper resources

Robust LC Performance
  • Ferrule-free tightening design for virtually zero-dead-volume connections
  • Operates at pressures up to 1310 bar
  • Suitable for temperatures up to 120°C
Easy to Install
  • Fingertight design
  • Flexible stainless steel capillaries (1/32 in OD)
  • No tools required
Flexible
  • Compatible with valves and columns from virtually any manufacturer
  • Fits narrow connections, such as 10-port valves
  • Available in different materials, lengths, and inner diameters
Recommended Use
  • For fluidic connections for analytical LC systems

Thermo Scientific™ Vanquish Core HPLC systems and Thermo Scientific™ UltiMate™ 3000 RS and SD systems are equipped with the Viper Fingertight Fitting System with stainless steel capillaries as a standard.

Specifications
DescriptionViper SST 0.100 x 150 mm
Diameter (Metric) Inner0.10 mm
For Use With (Application)Fluidic connection for LC systems
Length (Metric)150 mm
MaterialStainless Steel
Max. Pressure1300 bar
For Use With (Equipment)All HPLC and UHPLC Systems
Product LineViper
TypeFittings
Unit SizeEach