Thermo Scientific™

Viper™ Tandem Operation Solutions Kits

Catalog number: 6040.2804
Thermo Scientific™

Viper™ Tandem Operation Solutions Kits

Catalog number: 6040.2804
Order the Thermo Scientific™ Dionex™ Viper™ Tandem Operation Capillary Kit for all the connectors and capillaries you need to plumb your tandem LC system. This single kit contains Viper Fingertight Fittings technology, which avoids data-destroying dead volumes in the capillary connections of your tandem HPLC or UHPLC system. Even with conventional columns and moderate pressures, poor connections can cause retention time shifts and peak distortions. Viper Fingertight Fittings seal at the tip of the tubing to eliminate dead volumes and make it easier to plumb your HPLC or UHPLC system.


See Viper and nanoViper resources

 
Catalog Number
6040.2804
Unit Size
-
For Use With (Equipment)
Dionex UltiMate 3000 x2 Dual SD System
Diameter (Metric) Outer
180 μm
Price (USD)
Full specifications
For Use With (Application)Gradinet Method Speed-Up
For Use With (Equipment)Dionex UltiMate 3000 x2 Dual SD System
MaterialStainless Steel
Max. Pressure18125 psi (1250 bar)
Product LineViper
TypeTandem Operation Solutions Kit
Length (Metric)Various
Diameter (Metric) Outer180 μm
Unit Size-
Catalog Number
Unit Size
Each
For Use With (Equipment)
Dionex Ultimate 3000 x2 Dual RS System
Diameter (Metric) Outer
130 μm
Price (USD)
Full specifications
For Use With (Application)Gradinet Method Speed-Up
For Use With (Equipment)Dionex Ultimate 3000 x2 Dual RS System
MaterialStainless Steel
Max. Pressure18125 psi (1250 bar)
Product LineViper
TypeTandem Operation Solutions Kit
Length (Metric)Various
Diameter (Metric) Outer130 μm
Unit SizeEach
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeFor Use With (Equipment)Diameter (Metric) OuterPrice (USD)
6040.2804Full specifications
-Dionex UltiMate 3000 x2 Dual SD System180 μmRequest A Quote
For Use With (Application)Gradinet Method Speed-Up
For Use With (Equipment)Dionex UltiMate 3000 x2 Dual SD System
MaterialStainless Steel
Max. Pressure18125 psi (1250 bar)
Product LineViper
TypeTandem Operation Solutions Kit
Length (Metric)Various
Diameter (Metric) Outer180 μm
Unit Size-
6040.2803Full specifications
EachDionex Ultimate 3000 x2 Dual RS System130 μmRequest A Quote
For Use With (Application)Gradinet Method Speed-Up
For Use With (Equipment)Dionex Ultimate 3000 x2 Dual RS System
MaterialStainless Steel
Max. Pressure18125 psi (1250 bar)
Product LineViper
TypeTandem Operation Solutions Kit
Length (Metric)Various
Diameter (Metric) Outer130 μm
Unit SizeEach
Showing 2 of 2
Conventional stainless steel HPLC connectors use a ferrule and a nut to establish a connection. A flaw of this design is that a void volume-free connection is not guaranteed, particularly when changing the tubing between differently shaped threads (e.g. when changing a column).
  • Viper connectors are standard for Dionex RSLC system connections
  • Compatible with virtually any third party UHPLC or HPLC instrument, valve, and column hardware

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text