Thermo Scientific™

Viper™ Automated Method Scouting Solution Kits

Catalog number: 6040.2808
Thermo Scientific™

Viper™ Automated Method Scouting Solution Kits

Catalog number: 6040.2808

Avoid data-destroying dead volumes in the capillary connections of your method scouting HPLC or UHPLC system by using the Thermo Scientific™ Viper™ Method Scouting Solutions kit. Viper Fingertight Fittings seal at the tip of the tubing to eliminate dead volumes and ensure easy, perfect connections in your HPLC or UHPLC system. A single kit contains all the connectors and capillaries you need and ensures consistently perfect connections.

 
Catalog Number
6040.2808
Unit Size
-
For Use With (Equipment)
Dionex UltiMate 3000 Quaternary SD System
Diameter (Metric) Outer
180 µm
Price (USD)
Full specifications
For Use With (Application)Automated Method Scouting (6 Columns)
For Use With (Equipment)Dionex UltiMate 3000 Quaternary SD System
Length (Metric)Various
MaterialStainless Steel
Max. Pressure18125 psi (1250 bar)
Product LineViper
TypeAutomated Method Scouting Solution Kit
Diameter (Metric) Outer180 µm
Unit Size-
Catalog Number
Unit Size
-
For Use With (Equipment)
Dionex UltiMate 3000 Quaternary RS System
Diameter (Metric) Outer
130 µm
Price (USD)
Full specifications
For Use With (Application)Automated Method Scouting (6 Columns)
For Use With (Equipment)Dionex UltiMate 3000 Quaternary RS System
Length (Metric)Various
MaterialStainless Steel
Max. Pressure18125 psi (1250 bar)
Product LineViper
TypeAutomated Method Scouting Solution Kit
Diameter (Metric) Outer130 µm
Unit Size-
Catalog Number
Unit Size
Each
For Use With (Equipment)
Dionex UltiMate 3000 BioRS System
Diameter (Metric) Outer
100 µm
Price (USD)
Full specifications
For Use With (Application)Automated Method Scouting (6 Columns)
For Use With (Equipment)Dionex UltiMate 3000 BioRS System
Length (Metric)Various
MaterialMP35 N
Max. Pressure15000 psi (1034 bar)
Product LineViper
TypeAutomated Method Scouting Solution Kit
Diameter (Metric) Outer100 µm
Unit SizeEach
Catalog Number
Unit Size
Each
For Use With (Equipment)
Dionex UltiMate 3000 BioRS System
Diameter (Metric) Outer
180 µm
Price (USD)
Full specifications
For Use With (Application)Automated Method Scouting (6 Columns)
For Use With (Equipment)Dionex UltiMate 3000 BioRS System
Length (Metric)Various
MaterialMP35 N
Max. Pressure15000 psi (1034 bar)
Product LineViper
TypeAutomated Method Scouting Solution Kit
Diameter (Metric) Outer180 µm
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeFor Use With (Equipment)Diameter (Metric) OuterPrice (USD)
6040.2808Full specifications
-Dionex UltiMate 3000 Quaternary SD System180 µmRequest A Quote
For Use With (Application)Automated Method Scouting (6 Columns)
For Use With (Equipment)Dionex UltiMate 3000 Quaternary SD System
Length (Metric)Various
MaterialStainless Steel
Max. Pressure18125 psi (1250 bar)
Product LineViper
TypeAutomated Method Scouting Solution Kit
Diameter (Metric) Outer180 µm
Unit Size-
6040.2807Full specifications
-Dionex UltiMate 3000 Quaternary RS System130 µmRequest A Quote
For Use With (Application)Automated Method Scouting (6 Columns)
For Use With (Equipment)Dionex UltiMate 3000 Quaternary RS System
Length (Metric)Various
MaterialStainless Steel
Max. Pressure18125 psi (1250 bar)
Product LineViper
TypeAutomated Method Scouting Solution Kit
Diameter (Metric) Outer130 µm
Unit Size-
6042.2807Full specifications
EachDionex UltiMate 3000 BioRS System100 µmRequest A Quote
For Use With (Application)Automated Method Scouting (6 Columns)
For Use With (Equipment)Dionex UltiMate 3000 BioRS System
Length (Metric)Various
MaterialMP35 N
Max. Pressure15000 psi (1034 bar)
Product LineViper
TypeAutomated Method Scouting Solution Kit
Diameter (Metric) Outer100 µm
Unit SizeEach
6042.2808Full specifications
EachDionex UltiMate 3000 BioRS System180 µmRequest A Quote
For Use With (Application)Automated Method Scouting (6 Columns)
For Use With (Equipment)Dionex UltiMate 3000 BioRS System
Length (Metric)Various
MaterialMP35 N
Max. Pressure15000 psi (1034 bar)
Product LineViper
TypeAutomated Method Scouting Solution Kit
Diameter (Metric) Outer180 µm
Unit SizeEach
Showing 4 of 4

Avoid data-destroying dead volumes in the capillary connections of your method scouting HPLC or UHPLC system by using the Thermo Scientific™ Viper™ Method Scouting Solutions kit. Viper Fingertight Fittings seal at the tip of the tubing to eliminate dead volumes and ensure easy, perfect connections in your HPLC or UHPLC system. A single kit contains all the connectors and capillaries you need and ensures consistently perfect connections.

Figures

Frequently asked questions (FAQs)

Citations & References