Search
Search

Maximize your liquid chromatography (LC) performance with the Thermo Scientific™ Viper™ Fingertight Fitting system with biocompatible low dispersion PEEK capillaries.
| Catalog Number | Diameter (Metric) Inner | Length (Metric) |
|---|---|---|
| 6041.1035 | 90 μm | 350 mm |
| 6041.5615 | 65 μm | 150 mm |
| 6041.5625 | 65 μm | 250 mm |
| 6041.5665 | 65 μm | 650 mm |
| 6041.5675 | 65 μm | 750 mm |
| 6041.5685 | 65 μm | 850 mm |
| 6041.5616 | 130 μm | 150 mm |
| 6041.9075 | 90 μm | 75 mm |
| 6041.9025 | 90 μm | 250 mm |
| 6041.1055 | 90 μm | 550 mm |
| 6041.1375 | 130 μm | 750 mm |
| 6041.1335 | 130 μm | 350 mm |
| 6041.1075 | 90 μm | 750 mm |
| 6041.1355 | 130 μm | 550 mm |
Ensure optimal separations and maximize liquid chromatography (LC) performance with virtually zero-dead-volume connections. Thermo Scientific™ Viper™ Fingertight Fittings for HPLC and UHPLC Systems are easy to use and enable a fast and tool-free fluidic system set-up. Viper Fingertight Fittings with biocompatible PEEK capillaries are easy to use and enable fast, tool-free fluidic setup of HPLC and UHPLC systems. Compatible with virtually any column and valve type, suitable for fluidic connections with pressures up to 345 bar (5,000 psi).
Robust LC Performance
Easy to Install
Flexible
Recommended Use