Advanced nanoViper™ Fingertight Fitting Systems, 20 μm
Product Image
Thermo Scientific™

Advanced nanoViper™ Fingertight Fitting Systems, 20 μm

Collect precise and reproducible liquid chromatography data with advanced Thermo Scientific™ nanoViper™ Fingertight Fitting Systems.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호직경(미터법) 외부길이(미터법)
6041.5292280 μm1000 mm
6041.5290360 μm550 mm
6041.5293360 μm1000 mm
카탈로그 번호 6041.5292
제품 가격(KRW)
-
직경(미터법) 외부:
280 μm
길이(미터법):
1000 mm

Ensure optimal separations and maximize your liquid chromatography (LC) instrument performance with virtually zero-dead-volume connections. Thermo Scientific™ nanoViper™ Fingertight Fitting Systems deliver reliable and efficient LC connections. Advanced capillaries extend the use case based on application requirements.

See Viper and nanoViper resources

Advanced Viper and nanoViper Fingertight Fitting Systems are ideal for:

  • Easily establishing connections that require capillaries with single-sided nanoViper Fingertight Fitting Systems
사양
설명nanoViper 20 μm x 1000 mm, single-sided, LC column to MS tubing
직경(미터법) 외부280 μm
용도(애플리케이션)Nano LC Column to MS Inlet Connection
길이(미터법)1000 mm
물질Shielded Fused Silica
최대 압력1200 bar
용도 (장비)UltiMate 3000 RSLCnano System, EASY-nLC System
제품라인nanoViper
유형Advanced Fittings
Unit SizeEach