Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Maximize nano liquid chromatography (LC) performance and convenience with Thermo Scientific™ nanoViper™ Fingertight Fittings. Virtually zero-dead-volume connections ensure optimal separation efficiencies. Preassembled and finger-tightened, nanoViper fingertight fittings enable easy, tool-free instrument setup and configuration, and prevent overtightening. These fittings are high-pressure tested to provide UHPLC compatibility up to 1200 bar (17,400 psi).
Description | nanoViper 100 μm x 70 mm |
For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Tubing |
Length (Metric) | 70 mm |
Diameter (Metric) Inner | 100 μm |
Unit Size | Each |
Description | nanoViper 100 μm x 750 mm |
For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Tubing |
Length (Metric) | 750 mm |
Diameter (Metric) Inner | 100 μm |
Unit Size | Each |
Description | nanoViper 100 μm x 550 mm |
For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Tubing |
Length (Metric) | 550 mm |
Diameter (Metric) Inner | 100 μm |
Unit Size | Each |
Description | nanoViper 100 μm x 450 mm |
For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Tubing |
Length (Metric) | 450 mm |
Diameter (Metric) Inner | 100 μm |
Unit Size | Each |
Description | nanoViper 100 μm x 350 mm |
For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Tubing |
Length (Metric) | 350 mm |
Diameter (Metric) Inner | 100 μm |
Unit Size | Each |
Description | nanoViper 100 μm x 250 mm |
For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Tubing |
Length (Metric) | 250 mm |
Diameter (Metric) Inner | 100 μm |
Unit Size | Each |
Description | nanoViper 100 μm x 150 mm |
For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Tubing |
Length (Metric) | 150 mm |
Diameter (Metric) Inner | 100 μm |
Unit Size | Each |
Description | nanoViper 100 μm x 650 mm |
For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Tubing |
Length (Metric) | 650 mm |
Diameter (Metric) Inner | 100 μm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6041.5810 | Each | nanoViper 100 μm x 70 mm | 246.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5816 | Each | nanoViper 100 μm x 750 mm | 340.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5815 | Each | nanoViper 100 μm x 550 mm | 312.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5814 | Each | nanoViper 100 μm x 450 mm | 293.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5813 | Each | nanoViper 100 μm x 350 mm | 278.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5812 | Each | nanoViper 100 μm x 250 mm | 266.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5811 | Each | nanoViper 100 μm x 150 mm | 254.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5824 | Each | nanoViper 100 μm x 650 mm | 332.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Robust LC Performance
Easy to Install
Flexible
Recommended Use
Thermo Scientific™ UltiMate™ 3000 RSLCnano Systems are equipped with the nanoViper Fingertight Fitting System as standard.