nanoViper™ Fingertight Fittings, 100 μm
Actual product may vary
Thermo Scientific™

nanoViper™ Fingertight Fittings, 100 μm

Ensure virtually zero-dead-volume connections for optimal nano LC performance with easy-to-use nanoViper™ Fingertight Fittings.

Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호설명
6041.5815nanoViper 100 μm x 550 mm
6041.5816nanoViper 100 μm x 750 mm
6041.5814nanoViper 100 μm x 450 mm
6041.5813nanoViper 100 μm x 350 mm
6041.5812nanoViper 100 μm x 250 mm
6041.5811nanoViper 100 μm x 150 mm
6041.5810nanoViper 100 μm x 70 mm
6041.5824nanoViper 100 μm x 650 mm
카탈로그 번호 6041.5815
제품 가격(KRW)
-
설명:
nanoViper 100 μm x 550 mm

Maximize nano liquid chromatography (LC) performance and convenience with Thermo Scientific™ nanoViper™ Fingertight Fittings. Virtually zero-dead-volume connections ensure optimal separation efficiencies. Preassembled and finger-tightened, nanoViper fingertight fittings enable easy, tool-free instrument setup and configuration, and prevent overtightening. These fittings are high-pressure tested to provide UHPLC compatibility up to 1200 bar (17,400 psi).

See Viper and nanoViper resources

Robust LC Performance

  • Ferrule-free tightening design for virtually zero-dead-volume connections
  • Works with pressures up to 1200 bar
  • Suitable for temperatures up to 120°C

Easy to Install

  • Fingertight design
  • Flexible PEEK sheathed fused silica capillaries (1/32 in OD)
  • No tools required
  • Eliminates assembly of PEEK sleeve fittings

Flexible

  • Compatible with valves and columns from virtually any manufacturer
  • Fits narrow connections, such as 10-port valves
  • Available in different materials, lengths, and inner diameters

Recommended Use

  • Fluidic connections for low-flow UHPLC systems

Thermo Scientific™ UltiMate™ 3000 RSLCnano Systems are equipped with the nanoViper Fingertight Fitting System as standard.

사양
설명nanoViper 100 μm x 550 mm
직경(미터법) 내부100 μm
용도(애플리케이션)Fluidic connection for low-flow UHPLC systems
길이(미터법)550 mm
물질Shielded Fused Silica
최대 압력1200 bar
용도 (장비)All HPLC and UHPLC Systems
제품라인nanoViper
유형Fittings
Unit SizeEach