Viper™ Fingertight Fitting Systems, MP35N, 0.18 mm ID
Actual product may vary
Thermo Scientific™

Viper™ Fingertight Fitting Systems, MP35N, 0.18 mm ID

Maximize your liquid chromatography (LC) performance with the Thermo Scientific™ Viper™ Fingertight Fitting system with biocompatible MP35N capillaries.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
6042.2322Viper MP35N 0.180 x 300 mm
6042.2308Viper MP35N 0.180 x 65 mm
6042.2315Viper MP35N, 0.180 mm x 150 mm
6042.2327Viper MP35N, 0.180 mm x 250 mm
6042.2337Viper MP35N, 0.180 mm x 350 mm
6042.2365Viper MP35N, 0.180 mm x 450 mm
6042.2355Viper MP35N, 0.180 mm x 550 mm
6042.2380Viper MP35N, 0.180 mm x 650 mm
6042.2375Viper MP35N, 0.180 mm x 750 mm
6042.2385Viper MP35N, 0.180 mm x 950 mm
Catalog number 6042.2322
Price (TWD)
-
Description:
Viper MP35N 0.180 x 300 mm

Maximize liquid chromatography (LC) performance and ensure optimal separations with virtually zero-dead-volume connections. Thermo Scientific™ Viper™ Fingertight Fitting Systems with biocompatible MP35N capillaries are easy to use and enable a fast, tool-free fluidic setup of biocompatible HPLC and UHPLC systems. These systems are compatible with virtually any column and valve type and suitable for fluidic connections with pressures up to 1517 bar (22,000 psi).

See Viper and nanoViper resources

Robust LC Performance

  • Ferrule-free tightening design for virtually zero-dead-volume connections
  • Works with operating pressures up to 1517 bar
  • Suitable for temperatures up to 120°C

Easy to Install

  • Fingertight design
  • Flexible MP35N capillaries (1/32 in OD)
  • No tools required

Flexible

  • Compatible with valves and columns from virtually any manufacturer
  • Fits narrow connections, such as 10-port valves
  • Available in different materials, lengths, and inner diameters

Recommended Use

  • Fluidic connections for analytical, biocompatible LC systems

Thermo Scientific™ Vanquish™ Flex and Vanquish Horizon UHPLC systems and Thermo Scientifc™ UltiMate™ 3000 BioRS systems are equipped with the Viper Fingertight Fitting System with MP35N capillaries as standard.

Specifications
DescriptionViper MP35N 0.180 x 300 mm
Diameter (Metric) Inner0.18 mm
For Use With (Application)Fluidic Connection for Biocompatible LC Systems
Length (Metric)300 mm
MaterialMP35N
Max. Pressure1500 bar
For Use With (Equipment)All HPLC and UHPLC Systems
Product LineViper
TypeFittings
Unit SizeEach