Vanquish™ LightPipe™ Flow Cells for the Vanquish™ Diode Array Detector HL
Actual product may vary
Thermo Scientific™

Vanquish™ LightPipe™ Flow Cells for the Vanquish™ Diode Array Detector HL

Obtain outstanding S/N performance and reduced interfering RI and thermal effects using these flow cells for the Thermo Scientific™ Vanquish™ Diode Array Detector.

Have Questions?
變更視圖buttonViewtableView
產品號碼DescriptionType
6083.0100BLightPipe flow cell, 10 mmStandard
6083.0300LightPipe diagnostic cellDiagnostic Cell
6083.0200BLightPipe flow cell, 60 mm6167028
產品號碼 6083.0100B
價格 (HKD)
-
Description:
LightPipe flow cell, 10 mm
Type:
Standard

The completely new design of the Thermo Scientific™ Vanquish™ Diode Array Detector (DAD) HL incorporates Thermo Scientific™ LightPipe™ Flow Cells, which provide the best signal-to-noise (S/N) performance through the combination of lowest baseline noise, a very long light path, and minimum peak dispersion. The ultra-wide dynamic range is ideal for simultaneous detection of highly concentrated main compounds and impurities down to trace levels. Interfering refractive index (RI) and thermal effects are reduced to a minimum for less baseline drift and therefore more reliable peak integration.

Great standards in flow cells for a wide range of applications

Standard flow cell:

  • Volumes: 2μL (illuminated), 0.8μL (dispersion)
  • Flow Cell Pressure Limit 6MPa (60bar, 870psi)

High sensitivity flow cell:

  • Volumes: 13μL (illuminated), 4.0μL (dispersion)
  • Flow Cell Pressure Limit 6MPa (60bar, 870psi)
規格
DescriptionLightPipe flow cell, 10 mm
TypeStandard
Unit SizeEach