| 6098 | Full specifications | Each | Power Supply, Multichannel Electronic, 100-120V 50-60Hz (USA/Japan) | Request A Quote |
Description | Power Supply, Multichannel Electronic, 100-120V 50-60Hz (USA/Japan) | For Use With | Matrix Electronic Single, Multichannel Pipette | Electrical Requirements | 100 to 120V 50/60Hz | Voltage | 100 to 120 V | Frequency | 50/60 Hz | Unit Size | Each |
|
| 1063TS also known as 1063 | Full specifications | Each | Pipetter Stand, 3-position, Wall-mounted | Request A Quote |
Description | Pipetter Stand, 3-position, Wall-mounted | For Use With | Matrix Electronic Single, Multichannel Pipette | Unit Size | Each |
|
| 1066 | Full specifications | Each | Pipetter Stand, 6-position, Revolving Carousel | Request A Quote |
Description | Pipetter Stand, 6-position, Revolving Carousel | For Use With | Matrix Electronic Single, Multichannel Pipette | Unit Size | Each |
|
| 1096TS also known as 1096 | Full specifications | Each | Power Supply, Single Channel Electronic, 240V 50Hz (England) | Request A Quote |
Description | Power Supply, Single Channel Electronic, 240V 50Hz (England) | Electrical Requirements | 240V 50Hz | Voltage | 240 V | Frequency | 50 Hz | Unit Size | Each |
|
| 1099 | Full specifications | Each | Power Supply, Single Channel Electronic, 220V 50Hz (Europe) | Request A Quote |
Description | Power Supply, Single Channel Electronic, 220V 50Hz (Europe) | For Use With | Matrix Electronic Single, Multichannel Pipette | Electrical Requirements | 220V 50Hz | Voltage | 220 V | Frequency | 50 Hz | Unit Size | Each |
|
| 2092 | Full specifications | Each | Batteries, NiMH Rechargeable | Request A Quote |
Battery Type | NiMH | Description | Batteries, NiMH Rechargeable | For Use With | Matrix Electronic Pipette | Unit Size | Each |
|
| 6091 | Full specifications | Each | Battery Charger, NiCad/NiMH | Request A Quote |
Description | Battery Charger, NiCad/NiMH | For Use With | Matrix Electronic Single, Multichannel Pipette | Unit Size | Each |
|
| 6095 | Full specifications | Each | Power Supply, Multichannel Electronic, 240V 50Hz (Australia) | Request A Quote |
Description | Power Supply, Multichannel Electronic, 240V 50Hz (Australia) | For Use With | Matrix Electronic Single, Multichannel Pipette | Electrical Requirements | 240V 50Hz | Voltage | 240 V | Frequency | 50 Hz | Unit Size | Each |
|
| 1096TS1 also known as 1096 | Full specifications | Each | Power Supply, Multichannel Electronic, 240V 50Hz (England) | Request A Quote |
Description | Power Supply, Multichannel Electronic, 240V 50Hz (England) | Electrical Requirements | 240V 50Hz | Voltage | 240 V | Frequency | 50 Hz | Unit Size | Each |
|
| 1097 | Full specifications | Each | Power Supply, Single Channel Electronic, 100-120V 50-60Hz (Japan) | Request A Quote |
Description | Power Supply, Single Channel Electronic, 100-120V 50-60Hz (Japan) | For Use With | Matrix Electronic Single, Multichannel Pipette | Electrical Requirements | 100 to 120V 50/60Hz | Voltage | 100 to 120 V | Frequency | 50/60 Hz | Unit Size | Each |
|