Deionized Water Support for Recirculating Chillers
Actual product may vary
Thermo Scientific™

Deionized Water Support for Recirculating Chillers

Maintain the resistivity of your cooling water with Thermo Scientific™ Deionized Water Support for Recirculating Chillers.
Have Questions?
變更視圖buttonViewtableView
產品號碼For Use With (Equipment)
611003000017System IV heat exchangers, 115 V
611006000009System III heat exchangers, 120 V
598000000010ThermoFlex with IDI
084784ThermoFlex with DIC
611006000006Merlin Chillers with a PD1/PD2 pump
611003000016System III heat exchangers, 115 V
產品號碼 611003000017
價格 (HKD)
-
For Use With (Equipment):
System IV heat exchangers, 115 V
Maintain the resistivity of your cooling water with Thermo Scientific™ Deionized Water Packages.
  • Maintains a water resistivity level between 1 and 3 MOhmcm

Includes: Kits include a filter canister, DI media, plumbing, connectors, filter, and a LED indication to let you know when the media needs to be replaced. DI Cartridges include only the replacement DI media.

規格
For Use With (Equipment)System IV heat exchangers, 115 V
IncludesFilter canister, DI Media, plumbing, connectors, filter, and a LED indicator to let you know when the media needs to be replaced (requires 115V 60Hz power source).
Electrical Requirements115 V 60 Hz
TypeDeionized Water Support
Unit SizeEach