Nalgene™ Hydrometer Cylinder
Nalgene™ Hydrometer Cylinder
Nalgene™ Hydrometer Cylinder
Thermo Scientific™

Nalgene™ Hydrometer Cylinder

Rely on the superior chemical resistance of the Thermo Scientific™ Nalgene™ Hydrometer Cylinder.
Have Questions?
Catalog NumberCapacity (Metric)
6230-0500EMD
also known as 6230-0500 EMD
500 mL
Catalog number 6230-0500EMD
also known as 6230-0500 EMD
Price (KRW)
-
Capacity (Metric):
500 mL

Rely on the superior chemical resistance of the Thermo Scientific™ Nalgene™ Hydrometer Cylinder.

  • Broad base for stability
  • Autoclavable; upper temperature limit 135°C (275°F)
  • Suitable for use as a lactometer cylinder
  • Dimensions: 2.03 dia. × 15.6 in. (50.8 × 390mm)
Specifications
AutoclavableAutoclavable
Diameter (English)2.03 in.
For Use With (Equipment)Lactometer Cylinder
MaterialPMP
Base TypeBroad
Capacity (English)16.91 oz.
Capacity (Metric)500 mL
Diameter (Metric)50.8 mm
Height (English)15.6 in.
Height (Metric)390 mm
Product TypeHydrometer Cylinder
Unit SizeEach