Nalgene™ PMP Hydrometer Jar
Nalgene™ PMP Hydrometer Jar
Nalgene™ PMP Hydrometer Jar
Nalgene™ PMP Hydrometer Jar
Thermo Scientific™

Nalgene™ PMP Hydrometer Jar

Protect against breakage. This PMP jar is lighter than glass and offers superior chemical resistance and a broad base, making it a stable addition to the lab or field.
Have Questions?
Catalog NumberCapacity (Metric)Material
6230-0500PK
also known as 6230-0500
500 mLPMP
Catalog number 6230-0500PK
also known as 6230-0500
Price (EUR)
31,70
Each
Capacity (Metric):
500 mL
Material:
PMP
Price (EUR)
31,70
Each

Protect against breakage with the Thermo Scientific™ Nalgene™ PMP Hydrometer Jar, which is lighter in weight than glass and features superior chemical resistance and a broad base, making this a very stable addition to the lab or field. This transparent, autoclavable jar can also be used as a lactometer cylinder. This shatterproof hydrometer jar can make a valuble contribution to lab safety.

  • Lighter in weight than glass—won't break
  • Versatile jar can also be used as a lactometer cylinder
  • Superior chemical resistance and broad base provide stability
  • Autoclavable/Transparent
  • Not graduated

Note:

  • Hydrometer not included.

Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene products are packaged.

Specifications
AutoclavableAutoclavable
Diameter (English)2 in.
For Use With (Application)Hydrometers and Lactometers
MaterialPMP
Quantity1/Pk., 6/Cs.
ShapeRound
Base TypeBroad
Capacity (English)16.91 oz.
Capacity (Metric)500 mL
Diameter (Metric)52 mm
Height (English)14.25 in.
Height (Metric)362 mm
Product TypeHydrometer Cylinder
Unit SizeEach