| 6240-10-220 | Full specifications | Each | VersaTREK Automated Microbial Detection System, 240 Model | 5-day blood culture = 17,500; 7-day blood culture = 12,500 | 220 V +/- 10% | Request A Quote |
Description | VersaTREK Automated Microbial Detection System, 240 Model | Distributed Load w/o Bottles (English) | 59 lb./ft.2 (240-10) | Capacity | 240 positions, 10 drawers | Line Voltage | 220 V +/- 10% | Max. Annual Bottle Volume | 5-day blood culture = 17,500; 7-day blood culture = 12,500 | Height (English) | 40.25 in. | Height (Metric) | 103 cm | Width (English) | 52 in. | Width (Metric) | 132 cm | Depth (English) | 30.75 in. | Depth (Metric) | 78 cm | Weight w/o Bottles (English) | 656 lb. | Weight w/o Bottles (Metric) | 298 kg | Distributed Load w/Bottles (English) | 70 lb./ft.2 (240-10) | Distributed Load w/Bottles (Metric) | 339 kg/m2 (240-10) | Wattage | 800 w | Distributed Load w/o Bottles (Metric) | 290 kg/m2 (240-10) | Heat Emission | 1,495 BTU/hr | Clearance Requirements (English) | Front=48 in., Rear=4 in., Top=24 in., Side=4 in. | Clearance Requirements (Metric) | Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm | Operating Temperature (English) | 59°F to 82°F | Operating Temperature (Metric) | 15°C to 28°C | Humidity (Non-condensing) | 10-90% | Max. Operating Elevation (English) | 9,842 ft. | Max. Operating Elevation (Metric) | 3,000 m | Line Frequency | 50/60Hz +/- 5% | Certification | UL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002 | Unit Size | Each |
|
| 6240-10 | Full specifications | Each | VersaTREK Automated Microbial Detection System, 240 Model | 5-day blood culture = 17,500; 7-day blood culture = 12,500 | 110 V +/- 10% | Request A Quote |
Description | VersaTREK Automated Microbial Detection System, 240 Model | Distributed Load w/o Bottles (English) | 59 lb./ft.2 (240-10) | Capacity | 240 positions, 10 drawers | Line Voltage | 110 V +/- 10% | Max. Annual Bottle Volume | 5-day blood culture = 17,500; 7-day blood culture = 12,500 | Height (English) | 40.25 in. | Height (Metric) | 103 cm | Width (English) | 52 in. | Width (Metric) | 132 cm | Depth (English) | 30.75 in. | Depth (Metric) | 78 cm | Weight w/o Bottles (English) | 656 lb. | Weight w/o Bottles (Metric) | 298 kg | Distributed Load w/Bottles (English) | 70 lb./ft.2 (240-10) | Distributed Load w/Bottles (Metric) | 339 kg/m2 (240-10) | Wattage | 800 w | Distributed Load w/o Bottles (Metric) | 290 kg/m2 (240-10) | Heat Emission | 1,495 BTU/hr | Clearance Requirements (English) | Front=48 in., Rear=4 in., Top=24 in., Side=4 in. | Clearance Requirements (Metric) | Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm | Operating Temperature (English) | 59°F to 82°F | Humidity (Non-condensing) | 10-90% | Max. Operating Elevation (English) | 9,842 ft. | Max. Operating Elevation (Metric) | 3,000 m | Line Frequency | 50/60Hz +/- 5% | Certification | UL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002 | Unit Size | Each |
|
| 6240-08 | Full specifications | Each | VersaTREK Automated Microbial Detection System, 240 Model | 5-day blood culture = 14,000; 7-day blood culture = 10,000 | 110 V +/- 10% | Request A Quote |
Description | VersaTREK Automated Microbial Detection System, 240 Model | Distributed Load w/o Bottles (English) | 59 lb./ft.2 (240-10) | Capacity | 192 positions, 8 drawers | Line Voltage | 110 V +/- 10% | Max. Annual Bottle Volume | 5-day blood culture = 14,000; 7-day blood culture = 10,000 | Height (English) | 40.25 in. | Height (Metric) | 103 cm | Width (English) | 52 in. | Width (Metric) | 132 cm | Depth (English) | 30.75 in. | Depth (Metric) | 78 cm | Weight w/o Bottles (English) | 656 lb. | Weight w/o Bottles (Metric) | 298 kg | Distributed Load w/Bottles (English) | 70 lb./ft.2 (240-10) | Distributed Load w/Bottles (Metric) | 339 kg/m2 (240-10) | Wattage | 800 w | Distributed Load w/o Bottles (Metric) | 290 kg/m2 (240-10) | Heat Emission | 1,495 BTU/hr | Clearance Requirements (English) | Front=48 in., Rear=4 in., Top=24 in., Side=4 in. | Clearance Requirements (Metric) | Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm | Operating Temperature (English) | 59°F to 82°F | Humidity (Non-condensing) | 10-90% | Max. Operating Elevation (English) | 9,842 ft. | Max. Operating Elevation (Metric) | 3,000 m | Line Frequency | 50/60Hz +/- 5% | Certification | UL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002 | Unit Size | Each |
|
| 6240-06 | Full specifications | Each | VersaTREK Automated Microbial Detection System, 240 Model | 5-day blood culture = 10,500; 7-day blood culture = 7,500 | 110 V +/- 10% | Request A Quote |
Description | VersaTREK Automated Microbial Detection System, 240 Model | Distributed Load w/o Bottles (English) | 59 lb./ft.2 (240-10) | Capacity | 144 positions, 6 drawers | Line Voltage | 110 V +/- 10% | Max. Annual Bottle Volume | 5-day blood culture = 10,500; 7-day blood culture = 7,500 | Height (English) | 40.25 in. | Height (Metric) | 103 cm | Width (English) | 52 in. | Width (Metric) | 132 cm | Depth (English) | 30.75 in. | Depth (Metric) | 78 cm | Weight w/o Bottles (English) | 656 lb. | Weight w/o Bottles (Metric) | 298 kg | Distributed Load w/Bottles (English) | 70 lb./ft.2 (240-10) | Distributed Load w/Bottles (Metric) | 339 kg/m2 (240-10) | Wattage | 800 w | Distributed Load w/o Bottles (Metric) | 290 kg/m2 (240-10) | Heat Emission | 1,495 BTU/hr | Clearance Requirements (English) | Front=48 in., Rear=4 in., Top=24 in., Side=4 in. | Clearance Requirements (Metric) | Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm | Operating Temperature (English) | 59°F to 82°F | Humidity (Non-condensing) | 10-90% | Max. Operating Elevation (English) | 9,842 ft. | Max. Operating Elevation (Metric) | 3,000 m | Line Frequency | 50/60Hz +/- 5% | Certification | UL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002 | Unit Size | Each |
|
| 6240-04 | Full specifications | Each | VersaTREK Automated Microbial Detection System, 240 Model | 5-day blood culture = 7,000; 7-day blood culture = 5,000 | 110 V +/- 10% | Request A Quote |
Description | VersaTREK Automated Microbial Detection System, 240 Model | Distributed Load w/o Bottles (English) | 59 lb./ft.2 (240-10) | Capacity | 96 positions, 4 drawers | Line Voltage | 110 V +/- 10% | Max. Annual Bottle Volume | 5-day blood culture = 7,000; 7-day blood culture = 5,000 | Height (English) | 40.25 in. | Height (Metric) | 103 cm | Width (English) | 52 in. | Width (Metric) | 132 cm | Depth (English) | 30.75 in. | Depth (Metric) | 78 cm | Weight w/o Bottles (English) | 656 lb. | Weight w/o Bottles (Metric) | 298 kg | Distributed Load w/Bottles (English) | 70 lb./ft.2 (240-10) | Distributed Load w/Bottles (Metric) | 339 kg/m2 (240-10) | Wattage | 800 w | Distributed Load w/o Bottles (Metric) | 290 kg/m2 (240-10) | Heat Emission | 1,495 BTU/hr | Clearance Requirements (English) | Front=48 in., Rear=4 in., Top=24 in., Side=4 in. | Clearance Requirements (Metric) | Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm | Operating Temperature (English) | 59°F to 82°F | Humidity (Non-condensing) | 10-90% | Max. Operating Elevation (English) | 9,842 ft. | Max. Operating Elevation (Metric) | 3,000 m | Line Frequency | 50/60Hz +/- 5% | Certification | UL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002 | Unit Size | Each |
|
| 6240-08-220 | Full specifications | Each | VersaTREK Automated Microbial Detection System, 240 Model | 5-day blood culture = 14,000; 7-day blood culture = 10,000 | 220 V +/- 10% | Request A Quote |
Description | VersaTREK Automated Microbial Detection System, 240 Model | Distributed Load w/o Bottles (English) | 59 lb./ft.2 (240-10) | Capacity | 192 positions, 8 drawers | Line Voltage | 220 V +/- 10% | Max. Annual Bottle Volume | 5-day blood culture = 14,000; 7-day blood culture = 10,000 | Height (English) | 40.25 in. | Height (Metric) | 103 cm | Width (English) | 52 in. | Width (Metric) | 132 cm | Depth (English) | 30.75 in. | Depth (Metric) | 78 cm | Weight w/o Bottles (English) | 656 lb. | Weight w/o Bottles (Metric) | 298 kg | Distributed Load w/Bottles (English) | 70 lb./ft.2 (240-10) | Distributed Load w/Bottles (Metric) | 339 kg/m2 (240-10) | Wattage | 800 w | Distributed Load w/o Bottles (Metric) | 290 kg/m2 (240-10) | Heat Emission | 1,495 BTU/hr | Clearance Requirements (English) | Front=48 in., Rear=4 in., Top=24 in., Side=4 in. | Clearance Requirements (Metric) | Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm | Operating Temperature (English) | 59°F to 82°F | Humidity (Non-condensing) | 10-90% | Max. Operating Elevation (English) | 9,842 ft. | Max. Operating Elevation (Metric) | 3,000 m | Line Frequency | 50/60Hz +/- 5% | Certification | UL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002 | Unit Size | Each |
|
| 6240-06-220 | Full specifications | Each | VersaTREK Automated Microbial Detection System, 240 Model | 5-day blood culture = 10,500; 7-day blood culture = 7,500 | 220 V +/- 10% | Request A Quote |
Description | VersaTREK Automated Microbial Detection System, 240 Model | Distributed Load w/o Bottles (English) | 59 lb./ft.2 (240-10) | Capacity | 144 positions, 6 drawers | Line Voltage | 220 V +/- 10% | Max. Annual Bottle Volume | 5-day blood culture = 10,500; 7-day blood culture = 7,500 | Height (English) | 40.25 in. | Height (Metric) | 103 cm | Width (English) | 52 in. | Width (Metric) | 132 cm | Depth (English) | 30.75 in. | Depth (Metric) | 78 cm | Weight w/o Bottles (English) | 656 lb. | Weight w/o Bottles (Metric) | 298 kg | Distributed Load w/Bottles (English) | 70 lb./ft.2 (240-10) | Distributed Load w/Bottles (Metric) | 339 kg/m2 (240-10) | Wattage | 800 w | Distributed Load w/o Bottles (Metric) | 290 kg/m2 (240-10) | Heat Emission | 1,495 BTU/hr | Clearance Requirements (English) | Front=48 in., Rear=4 in., Top=24 in., Side=4 in. | Clearance Requirements (Metric) | Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm | Operating Temperature (English) | 59°F to 82°F | Humidity (Non-condensing) | 10-90% | Max. Operating Elevation (English) | 9,842 ft. | Max. Operating Elevation (Metric) | 3,000 m | Line Frequency | 50/60Hz +/- 5% | Certification | UL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002 | Unit Size | Each |
|
| 6240-04-220 | Full specifications | Each | VersaTREK Automated Microbial Detection System, 240 Model | 5-day blood culture = 7,000; 7-day blood culture = 5,000 | 220 V +/- 10% | Request A Quote |
Description | VersaTREK Automated Microbial Detection System, 240 Model | Distributed Load w/o Bottles (English) | 59 lb./ft.2 (240-10) | Capacity | 96 positions, 4 drawers | Line Voltage | 220 V +/- 10% | Max. Annual Bottle Volume | 5-day blood culture = 7,000; 7-day blood culture = 5,000 | Height (English) | 40.25 in. | Height (Metric) | 103 cm | Width (English) | 52 in. | Width (Metric) | 132 cm | Depth (English) | 30.75 in. | Depth (Metric) | 78 cm | Weight w/o Bottles (English) | 656 lb. | Weight w/o Bottles (Metric) | 298 kg | Distributed Load w/Bottles (English) | 70 lb./ft.2 (240-10) | Distributed Load w/Bottles (Metric) | 339 kg/m2 (240-10) | Wattage | 800 w | Distributed Load w/o Bottles (Metric) | 290 kg/m2 (240-10) | Heat Emission | 1,495 BTU/hr | Clearance Requirements (English) | Front=48 in., Rear=4 in., Top=24 in., Side=4 in. | Clearance Requirements (Metric) | Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm | Operating Temperature (English) | 59°F to 82°F | Humidity (Non-condensing) | 10-90% | Max. Operating Elevation (English) | 9,842 ft. | Max. Operating Elevation (Metric) | 3,000 m | Line Frequency | 50/60Hz +/- 5% | Certification | UL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002 | Unit Size | Each |
|