Nalgene™ LDPE Sample Vials with Closure
Nalgene™ LDPE Sample Vials with Closure
Nalgene™ LDPE Sample Vials with Closure
Nalgene™ LDPE Sample Vials with Closure
Thermo Scientific™

Nalgene™ LDPE Sample Vials with Closure

Store samples securely in these LDPE sample vials with closure, which have a friction-fit, snap closure and will not shatter like glass.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Height (Metric)Diameter (Metric) OuterUnit Size
6250-001212 mL35.6 mm27.1 mmCase of 144
6250-00055 mL24.9 mm23.6 mmCase of 144
6250-0005PK5 mL24.9 mm23.6 mmPack of 12
6250-0012PK12 mL35.6 mm27.1 mmPack of 12
6250-001818 mL52.6 mm27.1 mmCase of 144
6250-0018PK18 mL52.6 mm27.1 mmPack of 12
6250-902828 mL84.6 mm27.1 mmCase of 144
6250-9028PK
also known as 6250-9028
28 mL84.6 mm27.1 mmPack of 12
6250-905050 mL70.9 mm37.3 mmCase of 144
6250-9050PK
also known as 6250-9050
50 mL70.9 mm37.3 mmPack of 12
6250-907575 mL107.3 mm37.3 mmCase of 144
6250-9075PK
also known as 6250-9075
75 mL107.3 mm37.3 mmPack of 12
Catalog number 6250-0012
Price (USD)
199.31
Online Exclusive
232.78
Save 33.47 (14%)
Case of 144
Volume (Metric):
12 mL
Height (Metric):
35.6 mm
Diameter (Metric) Outer:
27.1 mm
Unit Size:
Case of 144
Price (USD)
199.31
Online Exclusive
232.78
Save 33.47 (14%)
Case of 144

Store samples securely in Thermo Scientific™ Nalgene™ LDPE Sample Vials with Closure, which have a friction-fit, snap closure and will not shatter like glass or polystyrene vials.

  • Straight sided vials allow easy access for filling and emptying
  • Friction fit closures are completely removable and snap in place for convenient vial access
  • Translucent wall allow user to see vials are filled or empty
  • Low density polyethylene is impact resistant and shatterproof even at temperatures down to -100°C
Specifications
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Closure MaterialLDPE
DescriptionSample Vial LDPE 12mL
Height (Metric)35.6 mm
No. per Case144
No. per Pack12
Product TypeVial
Volume (Metric) Total12 mL
Closure TypeFriction-fit Snap Closure
ColorTranslucent
Diameter (Metric) Outer27.1 mm
MaterialLDPE
Product LineNalgene
Quantity144 Cases, 12 Pk.
Volume (Metric)12 mL
Unit SizeCase of 144