Thermo Scientific™

Nalgene™ LDPE Sample Bags

Catalog number: 6255-0913PK
Have Questions?
Thermo Scientific™

Nalgene™ LDPE Sample Bags

Catalog number: 6255-0913PK
Have Questions?

Keep dry samples dry and moist samples moist with Thermo Scientific™ Nalgene™ LDPE Sample Bags. Ideal for small lab items, botanical samples and other specimens, these heavy-duty, double-track, low-density polyethylene zipper bags lock securely, but are not recommended for storing liquids.

 
Catalog Number
6255-0913PK
also known as 6255-0913
Unit Size
Pack of 50
Width (Metric)
22.9 cm
Length (Metric)
33 cm
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)13 in.
Length (Metric)33 cm
Width (English)9 in.
Width (Metric)22.9 cm
Unit SizePack of 50
Catalog Number
Unit Size
Case of 500
Width (Metric)
10.2 cm
Length (Metric)
15.2 cm
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)6 in.
Length (Metric)15.2 cm
Width (English)4 in.
Width (Metric)10.2 cm
Unit SizeCase of 500
Catalog Number
6255-0406PK
also known as 6255-0406
Unit Size
Pack of 50
Width (Metric)
10.2 cm
Length (Metric)
15.2 cm
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)6 in.
Length (Metric)15.2 cm
Width (English)4 in.
Width (Metric)10.2 cm
Unit SizePack of 50
Catalog Number
Unit Size
Case of 500
Width (Metric)
12.7 cm
Length (Metric)
20.3 cm
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)8 in.
Length (Metric)20.3 cm
Width (English)5 in.
Width (Metric)12.7 cm
Unit SizeCase of 500
Catalog Number
6255-0508PK
also known as 6255-0508
Unit Size
Pack of 50
Width (Metric)
12.7 cm
Length (Metric)
20.3 cm
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)8 in.
Length (Metric)20.3 cm
Width (English)5 in.
Width (Metric)12.7 cm
Unit SizePack of 50
Catalog Number
Unit Size
Case of 250
Width (Metric)
15.2 cm
Length (Metric)
33 cm
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)13 in.
Length (Metric)33 cm
Width (English)6 in.
Width (Metric)15.2 cm
Unit SizeCase of 250
Catalog Number
6255-0613PK
also known as 6255-0613
Unit Size
Pack of 50
Width (Metric)
15.2 cm
Length (Metric)
33 cm
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)13 in.
Length (Metric)33 cm
Width (English)6 in.
Width (Metric)15.2 cm
Unit SizePack of 50
Catalog Number
Unit Size
Case of 250
Width (Metric)
22.9 cm
Length (Metric)
33 cm
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)13 in.
Length (Metric)33 cm
Width (English)9 in.
Width (Metric)22.9 cm
Unit SizeCase of 250
Catalog Number
Unit Size
Case of 250
Width (Metric)
22.9 cm
Length (Metric)
45.7 cm
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)18 in.
Length (Metric)45.7 cm
Width (English)9 in.
Width (Metric)22.9 cm
Unit SizeCase of 250
Catalog Number
6255-0918PK
also known as 6255-0918
Unit Size
Pack of 50
Width (Metric)
22.9 cm
Length (Metric)
45.7 cm
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)18 in.
Length (Metric)45.7 cm
Width (English)9 in.
Width (Metric)22.9 cm
Unit SizePack of 50
Showing 10 of 10
Catalog NumberSpecificationsUnit SizeWidth (Metric)Length (Metric)Price (USD)AvailabilityQuantity
6255-0913PK
also known as 6255-0913
Full specifications
Pack of 5022.9 cm33 cm
-
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)13 in.
Length (Metric)33 cm
Width (English)9 in.
Width (Metric)22.9 cm
Unit SizePack of 50
6255-0406Full specifications
Case of 50010.2 cm15.2 cm
-
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)6 in.
Length (Metric)15.2 cm
Width (English)4 in.
Width (Metric)10.2 cm
Unit SizeCase of 500
6255-0406PK
also known as 6255-0406
Full specifications
Pack of 5010.2 cm15.2 cm
-
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)6 in.
Length (Metric)15.2 cm
Width (English)4 in.
Width (Metric)10.2 cm
Unit SizePack of 50
6255-0508Full specifications
Case of 50012.7 cm20.3 cm
-
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)8 in.
Length (Metric)20.3 cm
Width (English)5 in.
Width (Metric)12.7 cm
Unit SizeCase of 500
6255-0508PK
also known as 6255-0508
Full specifications
Pack of 5012.7 cm20.3 cm
-
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)8 in.
Length (Metric)20.3 cm
Width (English)5 in.
Width (Metric)12.7 cm
Unit SizePack of 50
6255-0613Full specifications
Case of 25015.2 cm33 cm
-
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)13 in.
Length (Metric)33 cm
Width (English)6 in.
Width (Metric)15.2 cm
Unit SizeCase of 250
6255-0613PK
also known as 6255-0613
Full specifications
Pack of 5015.2 cm33 cm
-
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)13 in.
Length (Metric)33 cm
Width (English)6 in.
Width (Metric)15.2 cm
Unit SizePack of 50
6255-0913Full specifications
Case of 25022.9 cm33 cm
-
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)13 in.
Length (Metric)33 cm
Width (English)9 in.
Width (Metric)22.9 cm
Unit SizeCase of 250
6255-0918Full specifications
Case of 25022.9 cm45.7 cm
-
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)18 in.
Length (Metric)45.7 cm
Width (English)9 in.
Width (Metric)22.9 cm
Unit SizeCase of 250
6255-0918PK
also known as 6255-0918
Full specifications
Pack of 5022.9 cm45.7 cm
-
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)18 in.
Length (Metric)45.7 cm
Width (English)9 in.
Width (Metric)22.9 cm
Unit SizePack of 50
Showing 10 of 10
  • Low-density polyethylene is clear for easy identification of contents
  • 4mil thick walls are strong to protect your samples
  • Bags are waterproof to keep contents dry
  • Transparent
.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text