Nalgene™ CleanSheets™ Polyethylene Bench/Drawer Liner
Nalgene™ CleanSheets™ Polyethylene Bench/Drawer Liner
Nalgene™ CleanSheets™ Polyethylene Bench/Drawer Liner
Nalgene™ CleanSheets™ Polyethylene Bench/Drawer Liner
Thermo Scientific™

Nalgene™ CleanSheets™ Polyethylene Bench/Drawer Liner

Find a variety of uses for these polyethylene bench/drawer liners, such as sink liners or titration backgrounds.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberWidth (English)Unit Size
6283-185018 in.Case of 2
6283-125012 in.Case of 2
6283-1250PK12 in.Each
6283-1850PK
also known as 6283-1850
18 in.Each
Catalog number 6283-1850
Price (USD)
679.50
Online exclusive
793.00
Save 113.50
Case of 2
Width (English):
18 in.
Unit Size:
Case of 2
Price (USD)
679.50
Online exclusive
793.00
Save 113.50
Case of 2

Find a variety of uses for Thermo Scientific™ Nalgene™ CleanSheets™ Polyethylene Bench/Drawer Liners, such as sink liners or titration backgrounds. These liners can be cut to any size and stapled, tacked or taped. They provide cushioning and liquid barrier protection.

  • Made of 0.125 in. (3.2mm) thick, closed-cell polyethylene foam to cushion benchtop items
  • Smooth and resilient, this non-absorbent pad is versatile in your lab — use for a multitude of purposes
  • Excellent chemical resistance provides protection against spills wherever placed
  • Can be cut to any size to fit benches, shelves, drawers — anywhere protection is needed against spills, vibration, heat, dirt or breakage

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in. 

Specifications
DescriptionPolyethylene bench/drawer liners
Dimensions (L x W)45.7 cm x 15 m
Quantity2/Cs.
AbsorbancyNon-absorbent
Length (English)50 ft.
Length (Metric)15.2 m
MaterialPolyethylene
Product TypeBench/Drawer Liner
Width (English)18 in.
Width (Metric)46 cm
Unit SizeCase of 2