Nalgene™ Head/Neck Shield
Thermo Scientific™

Nalgene™ Head/Neck Shield

Protect the front and sides of the head, as well as the neck when performing germicidal procedures, reading chromatographic/electrophoretic strips or gels with this shield.
Have Questions?
Número do catálogoLens TintLength (English)Thickness (English)No. per Case
6355-0001EMDClear11.6 in.0.060 in.4/Cs.
Número do catálogo 6355-0001EMD
Preço (BRL)
-
Lens Tint:
Clear
Length (English):
11.6 in.
Thickness (English):
0.060 in.
No. per Case:
4/Cs.

Protect the front and sides of the head, as well as the neck with the Thermo Scientific™ Nalgene™ Head/Neck Shield, for use in germicidal procedures, reading of chromatographic/electrophoretic strips or gels.

  • Large-sized visor with wraparound design
  • Shield is constructed of optically-clear polycarbonate for outstanding impact protection
  • Lightweight, comfortable and has an adjustable polyethylene headband
  • Protects from UV light 200-260nm
Especificações
Certifications/ComplianceMeets ANSI Standard Z87.1
DescriptionHead/Neck Shield
Length (English)11.6 in.
No. per Case4/Cs.
No. per Pack1 Ea.
Thickness (English)0.060 in.
Thickness (Metric)1.5 mm
Width (English)7.8 in.
Lens TintClear
MaterialPolycarbonate
Product TypeHead/Neck Shield
Unit SizeEach