Nalgene™ Safety Waste Funnel

Catalog number: 6378-0010PK
Have Questions?

Nalgene™ Safety Waste Funnel

Catalog number: 6378-0010PK
Have Questions?

Temporarily contain waste on the benchtop or under the lab hood using Thermo Scientific™ Nalgene™ Safety Waste Funnel Systems. Funnels feature the Easy Snap Safety Latch to minimize spillage if accidentally tipped over and a larger diameter funnel for easy pouring. The vent system helps reduce fumes and splashing while the removable neck screen traps large particles, like stir bars. Designed for solvent, chemical and biological waste, it is recommended for use with Nalgene containers.

 
Catalog Number
6378-0010PK
also known as 6378-0010
Unit Size
Pack of 1
Closure Size
83B
Diameter (Metric) Opening
25.4 cm
Length (Metric)
5.6 cm
Price (USD)
Availability
-
Full specifications
Quantity
Closure Size83B
Length (Metric)5.6 cm
Diameter (Metric) Opening25.4 cm
Liner MaterialPTFE
For Use With (Application)Safety Waste Systems
Product TypeSafety Waste Funnel System
Unit SizePack of 1
Catalog Number
6378-0004PK
also known as 6378-0004
Unit Size
Pack of 1
Closure Size
38-430
Diameter (Metric) Opening
14 cm
Length (Metric)
5.6 cm
Price (USD)
Availability
-
Full specifications
Quantity
Closure Size38-430
Length (Metric)5.6 cm
Diameter (Metric) Opening14 cm
Liner MaterialPTFE
For Use With (Application)Safety Waste Systems
Length (English)2.2 in.
Product TypeSafety Waste Funnel System
Unit SizePack of 1
Catalog Number
Unit Size
Case of 4
Closure Size
38-430
Diameter (Metric) Opening
14 cm
Length (Metric)
5.6 cm
Price (USD)
Availability
-
Full specifications
Quantity
Closure Size38-430
Closure TypeHDPE funnel with attached lid
DescriptionFunnel Safety Waste 5-1/2 in. HDPE/PP 38-430 Closure
Diameter (English) Outer5.5 in.
Length (Metric)5.6 cm
Quantity4/Cs.
Diameter (Metric) Opening14 cm
IncludesHDPE funnel with attached lid, polypropylene closure/funnel adapter, screen insert, polypropylene/PTFE 0.45µm vent plug, and filter.
Liner MaterialPTFE
For Use With (Application)For Safety Waste Systems
Length (English)2.2 in.
MaterialPolypropylene
Product TypeSafety Waste Funnel System
Unit SizeCase of 4
Catalog Number
Unit Size
Case of 2
Closure Size
83B
Diameter (Metric) Opening
25.4 cm
Length (Metric)
5.6 cm
Price (USD)
Availability
-
Full specifications
Quantity
Closure Size83B
Closure TypeHDPE funnel with attached lid
DescriptionFunnel Safety Waste 10 in. HDPE/PP 83B Closure
Diameter (English) Outer10 in.
Length (Metric)5.6 cm
Quantity2/Cs.
Diameter (Metric) Opening25.4 cm
IncludesHDPE funnel with attached lid, polypropylene closure/funnel adapter, screen insert, polypropylene/PTFE 0.45µm vent plug, and filter.
Liner MaterialPTFE
For Use With (Application)For Safety Waste Systems
Length (English)2.2 in.
MaterialPolypropylene
Product TypeSafety Waste Funnel System
Unit SizeCase of 2
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeClosure SizeDiameter (Metric) OpeningLength (Metric)Price (USD)AvailabilityQuantity
6378-0010PK
also known as 6378-0010
Full specifications
Pack of 183B25.4 cm5.6 cm
-
Closure Size83B
Length (Metric)5.6 cm
Diameter (Metric) Opening25.4 cm
Liner MaterialPTFE
For Use With (Application)Safety Waste Systems
Product TypeSafety Waste Funnel System
Unit SizePack of 1
6378-0004PK
also known as 6378-0004
Full specifications
Pack of 138-43014 cm5.6 cm
-
Closure Size38-430
Length (Metric)5.6 cm
Diameter (Metric) Opening14 cm
Liner MaterialPTFE
For Use With (Application)Safety Waste Systems
Length (English)2.2 in.
Product TypeSafety Waste Funnel System
Unit SizePack of 1
6378-0004Full specifications
Case of 438-43014 cm5.6 cm
-
Closure Size38-430
Closure TypeHDPE funnel with attached lid
DescriptionFunnel Safety Waste 5-1/2 in. HDPE/PP 38-430 Closure
Diameter (English) Outer5.5 in.
Length (Metric)5.6 cm
Quantity4/Cs.
Diameter (Metric) Opening14 cm
IncludesHDPE funnel with attached lid, polypropylene closure/funnel adapter, screen insert, polypropylene/PTFE 0.45µm vent plug, and filter.
Liner MaterialPTFE
For Use With (Application)For Safety Waste Systems
Length (English)2.2 in.
MaterialPolypropylene
Product TypeSafety Waste Funnel System
Unit SizeCase of 4
6378-0010Full specifications
Case of 283B25.4 cm5.6 cm
-
Closure Size83B
Closure TypeHDPE funnel with attached lid
DescriptionFunnel Safety Waste 10 in. HDPE/PP 83B Closure
Diameter (English) Outer10 in.
Length (Metric)5.6 cm
Quantity2/Cs.
Diameter (Metric) Opening25.4 cm
IncludesHDPE funnel with attached lid, polypropylene closure/funnel adapter, screen insert, polypropylene/PTFE 0.45µm vent plug, and filter.
Liner MaterialPTFE
For Use With (Application)For Safety Waste Systems
Length (English)2.2 in.
MaterialPolypropylene
Product TypeSafety Waste Funnel System
Unit SizeCase of 2
Showing 4 of 4
Features:
  • Polypropylene closure and funnel adaptor, polytetrafluoroethylene vent membrane
  • Available in 10 in. diameter funnel with 83B closure and 5.5 in. funnel with 38-430 closure

Includes:

  • HDPE funnel with attached lid
  • Polypropylene closure/funnel adapter
  • Screen insert
  • Polypropylene/PTFE 0.45μm vent plug
  • Filter
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in. 
 

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text