Search
Search
| Número do catálogo | For Use With (Equipment) | Type | Voltage |
|---|---|---|---|
| 6383-6D | HERAfreeze HFU300T, Revco UxF300 | Inkless Chart Recorder, Field Installed | 208/230 V |
| 17020 | HERAfreeze HFU-B, Forma 900, Revco ExF/DxF, TSE/TSD Series | Ink Chart Paper (50 Pk.) | |
| 180000 | Forma 900, HERAfreeze HFU-B, Revco ExF/DxF, TSE/TSD Series | Inkless Chart Paper (50 Pk.) | |
| 201240 | TSE/TSD Series, Forma 900, HERAfreeze HFU-B, Revco ExF/DxF | Ink Chart Recorder, Field Installed | |
| 201241 | TSE/TSD Series, Forma 900, HERAfreeze HFU-B, Revco ExF/DxF | Ink Chart Recorder, Factory Installed | |
| 201248 | HERAfreeze HFU-B, Forma 900, Revco ExF/DxF, TSE/TSD Series | Inkless Chart Recorder, Field Installed | |
| 201249 | Forma 900, HERAfreeze HFU-B, Revco ExF/DxF, TSE/TSD Series | Inkless Chart Recorder, Factory Installed | |
| 245231 | HERAfreeze HFU-B, Forma 900, Revco ExF/DxF, TSE/TSD Series | Chart Recorder Pen, Red | |
| 245232 | Forma 900, HERAfreeze HFU-B, Revco ExF/DxF, TSE/TSD Series | Chart Recorder Pen, Blue | |
| 398223 | Revco CxF Series (except ULT350 and ULT390) | Ink Chart Recorder, Field Installed | |
| 398224 | Revco CxF 390, 350 | Ink Chart Recorder, Factory Installed | |
| 398225 | Revco CxF 390, 350 | Ink Chart Recorder, Field Installed | |
| 398226 | Revco CxF Series (except ULT350 and ULT390) | Ink Chart Recorder, Factory Installed | |
| 6185 | Thermo Scientific TSU Series, HERAfreeze HFU-T, Revco UxF | Inkless Chart Paper (pack of 50) | |
| 6383-6A | Forma 88300, HERAfreeze HFU300T, Revco UxF300 | Inkless Chart Recorder, Field Installed | 115 V |
| 6383-6V | Forma 88300, HERAfreeze HFU300T, Revco UxF300 | Inkless Chart Recorder, Field Installed | 230 V |
| 6383-6W | Forma 88300, HERAfreeze HFU300T, Revco UxF300 | Inkless Chart Recorder, Field Installed | 230 V |
| CR4567 | TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE and TDE Series (400 box capacity and larger) | Inkless Chart Recorder, Factory Installed | |
| FCR400FTH | Forma 88400 | Inkless Chart Recorder, Field Installed | |
| FCR400R | TSU400, Revco UxF400 | Inkless Chart Recorder, Field Installed | |
| FCR567FTH | Forma 88500, Forma 88600, Forma 88700, TSU500, TSU600 | Inkless Chart Recorder, Field Installed | |
| FCR567R | HERAfreeze HFU700T, HERAfreeze HFU600T, Revco UxF500, Revco UxF600, Revco UxF700 | Inkless Chart Recorder, Field Installed | |
| FCRP400R | HERAfreeze HFU400T, Revco UxF400 | Ink Chart Recorder, Field Installed | |
| FCR400FT | Forma 88400, TSU400 | Inkless Chart Recorder, Field Installed | |
| 6183-6A185 | Thermo Scientific Benchtop ULT-185-5-A | Inkless Chart Recorder, Factory Installed | |
| 6183-6V185 | Thermo Scientific Benchtop ULT-185-5-V | Inkless Chart Recorder, Factory Installed | |
| CRP567TSX | TSX Series | Ink Chart Recorder, Factory Installed | |
| CR567TSX | TSX Series | Inkless Chart Recorder, Factory Installed | |
| FCR567TSX | TSX Series | Inkless Chart Recorder, Field Installed | |
| FCRP567TSX | TSX Series | Ink Chart Recorder, Field Installed | |
| FCR400TSXLE | TSX400 Ultra-low Freezers | Inkless Chart Recorder, Field Installed | |
| FCR500TSXLE | TSX500 Ultra-low Freezers | Inkless Chart Recorder, Field Installed | |
| FCR600TSXLE | TSX600 Ultra-low Freezers | Inkless Chart Recorder, Field Installed | |
| FCR700TSXLE | TSX700 Ultra-low Freezers | Inkless Chart Recorder, Field Installed | |
| FCRP400TSXLE | TSX400 Ultra-low Freezers | Ink Chart Recorder, Field Installed | |
| FCRP500TSXLE | TSX500 Ultra-low Freezers | Ink Chart Recorder, Field Installed | |
| FCRP600TSXLE | TSX600 Ultra-low Freezers | Ink Chart Recorder, Field Installed | |
| FCRP700TSXLE | TSX700 Ultra-low Freezers | Ink Chart Recorder, Field Installed | |
| FCR400LE | Revco RLE, Forma 89000, TLE Series, HLE Series (400 models only) | Inkless Chart Recorder, Field Installed | |
| FCR500LE | Revco RDE, Forma FDE, TDE Series, HDE Series (500 box capacity models only) | Inkless Chart Recorder, Field Installed | |
| FCR600LE | Revco RDE, Forma FDE, TDE Series, HDE Series (600 box capacity models only) | Inkless Chart Recorder, Field Installed | |
| FCRP400LE | Revco RLE, Forma 89000, TLE Series, HLE Series (400 models only) | Ink Chart Recorder, Field Installed | |
| FCRP500LE | Revco RLE, Forma 89000, TLE Series, HLE Series (500 models only) | Ink Chart Recorder, Field Installed | |
| FCRP600LE | Revco RLE, Forma 89000, TLE Series, HERAfreeze HLE 600 | Ink Chart Recorder, Field Installed | |
| 332166G01 | TDEC25286, TDEC39686 Chest Freezer | Inkless Chart Recorder, Factory Installed | |
| 332166G02 | TDE Series Chest Freezers | Ink Chart Recorder, Factory Installed | |
| 332791G01 | TDEC06386 Chest Freezers | Inkless Chart Recorder, Factory Installed | |
| 332791G02 | TDE Series Chest Freezers | Ink Chart Recorder, Factory Installed |
Record seven days of temperature performance at temperatures to -150° C using Thermo Scientific™ Chart Recorders for Ultra-Low Temperature Freezers. Recorders use 6 in. (15cm) chart paper and are available as factory or field installed.
Ordering information: