Nalgene™ Deluxe Laboratory Notebook
Nalgene™ Deluxe Laboratory Notebook
Nalgene™ Deluxe Laboratory Notebook
Nalgene™ Deluxe Laboratory Notebook
Thermo Scientific™

Nalgene™ Deluxe Laboratory Notebook

Keep process records and secure patent protection in Thermo Scientific™ Nalgene™ Deluxe Laboratory Notebooks, featuring 184 high-quality acid-free paper pages.
Have Questions?
Catalog NumberDimensions (L x W)
6501-10008.5 x 11 in.
Catalog number 6501-1000
Price (USD)
303.26
Online exclusive
423.00
Save 119.74
Case of 6
Dimensions (L x W):
8.5 x 11 in.
Price (USD)
303.26
Online exclusive
423.00
Save 119.74
Case of 6

Keep process records and secure patent protection in the Thermo Scientific™ Nalgene™ Deluxe Laboratory Notebook, ideal for research laboratories. These notebooks have 184 high-quality acid-free paper pages, double the pages of our other lab notebooks, with a 1/4 in. grid. The polyethylene cover is water resistant and easy to wipe clean.

  • Permanently bound and paginated for data security and traceability
  • Letter-sized 8.5 × 11″ (22 × 28cm) pages are permanently bound and sewn
  • Pages include place for preparer and witness signatures to aid in securing patent protection
  • Overall dimensions: 8.875L × 11.25W × 0.625″H (22.5 × 28.6 × 1.6cm)
Specifications
Cover MaterialPolyethylene
DescriptionLab Notebook 186 Paper Pages Gridded 21.6 x 27.9 cm
Dimensions (L x W)8.5 x 11 in.
Grid Type0.25 in. (6 mm)
Length (English)8.8 in.
Length (Metric)22.5 mm
Length (Metric) Page216 mm
Quantity6/Pk., 6/Cs.
Width (English)11.25 in.
Width (Metric)28.6 mm
Width (Metric) Page279 mm
Cover ColorBurgundy
Length (English) Page8.5 in.
MaterialAcid-free Paper
RuledGrid
Width (English) Page11 in.
Unit SizeCase of 6