Thermo Scientific™

VersaTREK™ Automated Microbial Detection System, 528 Model

Catalog number: 6528-18-220
Thermo Scientific™

VersaTREK™ Automated Microbial Detection System, 528 Model

Catalog number: 6528-18-220
Achieve faster results with fewer limitations with the Thermo Scientific™ VersaTREK™ Automated Microbial Detection System, 528 Model. With four FDA-cleared tests and a simple, two-bottle media system, this one instrument provides maximum value. Reduce media costs and inventory with just two Thermo Scientific™ VersaTREK™ REDOX™ bottles for all patient populations and scenarios, including pediatrics.
 
Catalog Number
6528-18-220
Unit Size
Each
Description
VersaTREK Automated Microbial Detection System, 528 Model
Max. Annual Bottle Volume
5-day blood culture = 31,500; 7-day blood culture = 22,500
Line Voltage
220 V +/- 10%
Price (USD)
Full specifications
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity432 positions, 18 drawers
Line Voltage220 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 31,500; 7-day blood culture = 22,500
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Catalog Number
Unit Size
Each
Description
VersaTREK Automated Microbial Detection System, 528 Model
Max. Annual Bottle Volume
5-day blood culture = 24,500; 7-day blood culture = 17,500
Line Voltage
220 V +/- 10%
Price (USD)
Full specifications
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity336 positions, 14 drawers
Line Voltage220 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 24,500; 7-day blood culture = 17,500
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Catalog Number
Unit Size
Each
Description
VersaTREK Automated Microbial Detection System, 528 Model
Max. Annual Bottle Volume
5-day blood culture = 28,000; 7-day blood culture = 20,000
Line Voltage
220 V +/- 10%
Price (USD)
Full specifications
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity384 positions, 16 drawers
Line Voltage220 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 28,000; 7-day blood culture = 20,000
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Catalog Number
Unit Size
Each
Description
VersaTREK Automated Microbial Detection System, 528 Model
Max. Annual Bottle Volume
5-day blood culture = 35,000; 7-day blood culture = 25,000
Line Voltage
220 V +/- 10%
Price (USD)
Full specifications
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity480 positions, 20 drawers
Line Voltage220 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 35,000; 7-day blood culture = 25,000
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Catalog Number
Unit Size
Each
Description
VersaTREK Automated Microbial Detection System, 528 Model
Max. Annual Bottle Volume
5-day blood culture = 38,500; 7-day blood culture = 27,500
Line Voltage
220 V +/- 10%
Price (USD)
Full specifications
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity528 positions, 22 drawers
Line Voltage220 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 38,500; 7-day blood culture = 27,500
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Catalog Number
Unit Size
Each
Description
VersaTREK Automated Microbial Detection System, 528 Model
Max. Annual Bottle Volume
5-day blood culture = 24,500; 7-day blood culture = 17,500
Line Voltage
110 V +/- 10%
Price (USD)
Full specifications
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity336 positions, 14 drawers
Line Voltage110 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 24,500; 7-day blood culture = 17,500
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Catalog Number
Unit Size
Each
Description
VersaTREK Automated Microbial Detection System, 528 Model
Max. Annual Bottle Volume
5-day blood culture = 28,000; 7-day blood culture = 20,000
Line Voltage
110 V +/- 10%
Price (USD)
Full specifications
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity384 positions, 16 drawers
Line Voltage110 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 28,000; 7-day blood culture = 20,000
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Catalog Number
Unit Size
Each
Description
VersaTREK Automated Microbial Detection System, 528 Model
Max. Annual Bottle Volume
5-day blood culture = 31,500; 7-day blood culture = 22,500
Line Voltage
110 V +/- 10%
Price (USD)
Full specifications
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity432 positions, 18 drawers
Line Voltage110 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 31,500; 7-day blood culture = 22,500
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Catalog Number
Unit Size
Each
Description
VersaTREK Automated Microbial Detection System, 528 Model
Max. Annual Bottle Volume
5-day blood culture = 35,000; 7-day blood culture = 25,000
Line Voltage
110 V +/- 10%
Price (USD)
Full specifications
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity480 positions, 20 drawers
Line Voltage110 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 35,000; 7-day blood culture = 25,000
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Catalog Number
Unit Size
Each
Description
VersaTREK Automated Microbial Detection System, 528 Model
Max. Annual Bottle Volume
5-day blood culture = 38,500; 7-day blood culture = 27,500
Line Voltage
110 V +/- 10%
Price (USD)
Full specifications
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity528 positions, 22 drawers
Line Voltage110 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 38,500; 7-day blood culture = 27,500
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Showing 10 of 10
Catalog NumberSpecificationsUnit SizeDescriptionMax. Annual Bottle VolumeLine VoltagePrice (USD)
6528-18-220Full specifications
EachVersaTREK Automated Microbial Detection System, 528 Model5-day blood culture = 31,500; 7-day blood culture = 22,500220 V +/- 10%Request A Quote
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity432 positions, 18 drawers
Line Voltage220 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 31,500; 7-day blood culture = 22,500
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
6528-14-220Full specifications
EachVersaTREK Automated Microbial Detection System, 528 Model5-day blood culture = 24,500; 7-day blood culture = 17,500220 V +/- 10%Request A Quote
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity336 positions, 14 drawers
Line Voltage220 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 24,500; 7-day blood culture = 17,500
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
6528-16-220Full specifications
EachVersaTREK Automated Microbial Detection System, 528 Model5-day blood culture = 28,000; 7-day blood culture = 20,000220 V +/- 10%Request A Quote
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity384 positions, 16 drawers
Line Voltage220 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 28,000; 7-day blood culture = 20,000
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
6528-20-220Full specifications
EachVersaTREK Automated Microbial Detection System, 528 Model5-day blood culture = 35,000; 7-day blood culture = 25,000220 V +/- 10%Request A Quote
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity480 positions, 20 drawers
Line Voltage220 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 35,000; 7-day blood culture = 25,000
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
6528-22-220Full specifications
EachVersaTREK Automated Microbial Detection System, 528 Model5-day blood culture = 38,500; 7-day blood culture = 27,500220 V +/- 10%Request A Quote
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity528 positions, 22 drawers
Line Voltage220 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 38,500; 7-day blood culture = 27,500
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
6528-14Full specifications
EachVersaTREK Automated Microbial Detection System, 528 Model5-day blood culture = 24,500; 7-day blood culture = 17,500110 V +/- 10%Request A Quote
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity336 positions, 14 drawers
Line Voltage110 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 24,500; 7-day blood culture = 17,500
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
6528-16Full specifications
EachVersaTREK Automated Microbial Detection System, 528 Model5-day blood culture = 28,000; 7-day blood culture = 20,000110 V +/- 10%Request A Quote
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity384 positions, 16 drawers
Line Voltage110 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 28,000; 7-day blood culture = 20,000
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
6528-18Full specifications
EachVersaTREK Automated Microbial Detection System, 528 Model5-day blood culture = 31,500; 7-day blood culture = 22,500110 V +/- 10%Request A Quote
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity432 positions, 18 drawers
Line Voltage110 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 31,500; 7-day blood culture = 22,500
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
6528-20Full specifications
EachVersaTREK Automated Microbial Detection System, 528 Model5-day blood culture = 35,000; 7-day blood culture = 25,000110 V +/- 10%Request A Quote
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity480 positions, 20 drawers
Line Voltage110 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 35,000; 7-day blood culture = 25,000
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
6528-22Full specifications
EachVersaTREK Automated Microbial Detection System, 528 Model5-day blood culture = 38,500; 7-day blood culture = 27,500110 V +/- 10%Request A Quote
DescriptionVersaTREK Automated Microbial Detection System, 528 Model
Distributed Load w/o Bottles (English)109 lb./ ft.2 (528-22)
Capacity528 positions, 22 drawers
Line Voltage110 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 38,500; 7-day blood culture = 27,500
Height (English)76.25 in.
Height (Metric)194 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)1212 lb.
Weight w/o Bottles (Metric)550 kg
Distributed Load w/Bottles (English)132 lb./ft.2 (528-22)
Distributed Load w/Bottles (Metric)644 kg/m2 (528-22)
Wattage1000 w
Distributed Load w/o Bottles (Metric)532 kg/m2 (528-22)
Heat Emission2,307 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Showing 10 of 10
Be efficient, save space and contain costs by performing tests for blood culture, sterile body fluids, mycobacteria detection and Mtb susceptibility testing on this one fully automated system.
  • Only system capable of detecting any gas produced or consumed by organisms, allowing detection of a wider range of both common and fastidious organisms
  • Simplified workflow includes easy scan function for bottle entry, intuitive icons to reduce training time, and no daily QC requirement for maximum efficiency
  • Highly-enriched REDOX media supports a wide range of organisms, facilitating better recovery of fastidious organisms
Not all products are available for sale in all territories. Please inquire.

VersaTREK, Sensititre™, Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products with a comprehensive line of media and diagnostic products, providing a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.

Figures